Shop All Cable and Wire Cutters
This Product is Discontinued
Clauss
7" Wire Cutter, Shear Cut (Discontinued)
Mfr # 18429
Zoro # G5304625
This Product is Discontinued
Key Features
- Primary Application Soft Wire
- Overall Length 7 in
- Cutting Action Shear Cut
- Cutting Capacity Wire Rope 5/64 in
- Handle Design Gray, Comfort Non-Slip Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clauss
- MFR # 18429
- Zoro # G5304625
- UPC # 15829184299
- Country of Origin China
- Category Cable and Wire Cutters
Dimensions
Overall Length | 7 in |
Details
Primary Application | Soft Wire |
Cutting Action | Shear Cut |
Cutting Capacity Wire Rope | 5/64 in |
Handle Design | Gray, Comfort Non-Slip Grip |
Features | 3X Harder Than Untreated Steel and will Stay Sharper Longer, will Resist Corrosion and Adhesives |
Cutting Capacity Aluminum | 1/8 in |
Cutting Capacity Communication Cable | 1/16 in |
Item | Wire Cutter |
Cutting Capacity Copper | 1/8 in |
Cutting Capacity Soft Steel | 3/32 in |
Cutting Capacity ACSR | 1/16 in |
Jaw Material | Titanium Bonded(R) |
Voltage Rating | None |
Cutting Capacity/Material | 7mm/Copper Wire and Mild Steel |
Handle Style | Non-Slip Grip |
Weight | 0.62 lb |
Handle Color | Gray |
Description
If you work with soft wire, the CLAUSS 18429 Wire Cutter is the ideal tool for you. This 7" shear cut cutter is designed to give you precise cuts every time. The product has a corrosion and adhesive resistant design, giving it a long life spring. Its overall length is 7 in., while its cutting capacity on 5/64 in. wire rope is 1/8 in.. It can also handle aluminum of 1/8 in., copper of 1/8 in., and soft steel of 3/32 in.. It has a non slip grip gray handle for comfort and control. If you need an easy to use tool that gives you clean cuts, this CLAUSS Wire Cutter will be the one for you.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.