Shop All Cable and Wire Cutters
Clauss
6-1/2" Wire Cutter, Shear Cut
Mfr # 22320
Zoro # G4418513
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Soft Wire
- Overall Length 6 1/2 in
- Cutting Action Shear Cut
- Handle Material Metal
- Handle Type Cushion Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clauss
- MFR # 22320
- Zoro # G4418513
- UPC # 15829223202
- Country of Origin United States
- Category Cable and Wire Cutters
Dimensions
Overall Length | 6 1/2 in |
Length of Cut | 3/4 in |
Description
If you need to cut wire or cable, the CLAUSS 22320 Wire Cutter is the tool for you. This 6 1/2" wire cutter has a cushioned grip handle and serrated blade. It also has a shear cut action which makes it ideal for cutting soft wire. The one serrated blade can cut through copper and communication cables with ease. It is designed to make it easy to hold on to while you are working, thanks to its cushion grip handle. The CLAUSS 6 1/2" Wire Cutter is an essential addition to your tool kit that will help you get any job done quickly and efficiently.
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, SAE, 9/32in Size (J1209SPL)
- MILWAUKEE TOOL 3/16 in. x 6 in. SHOCKWAVE Carbide Hammer Drill Bit for Concrete Screws (48-20-9096)
- DEWALT Straight Grinder (DWMT70783)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 10mm, PK3 (KTT6S1SQ)
- CLAUSS 7" Wire Cutter, Shear Cut (20013)
- CLAUSS 6-1/2" Wire Cutter, Shear Cut (18003)
- CLAUSS 7-1/2" Wire Cutter, Shear Cut (33503)
- CLAUSS 5-3/4" Wire Cutter, Shear Cut (33403)
- CLAUSS 7" Wire Cutter, Shear Cut, Handle Design: Black Vinyl Covered (20023)
- CLAUSS 5-3/4" Snapper Wire Cutter, Shear Cut (20033)
- JONARD TOOLS 6-1/2" Coaxial Cable Cutter, Shear Cut (JIC-725)
- Clauss Cable and Wire Cutters