Shop All Utility Knife Blades
Clauss
2-Point Utility Blade, 1/2" W, PK5
Mfr # 18740
Zoro # G5304582
original price:
$5.76
14% off
$4.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1/2 in
- Length 2 1/4 in
- Material Nonstick Titanium Bonded Steel
- Blade Width 1/2 in
- Primary Cutting Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clauss
- MFR # 18740
- Zoro # G5304582
- UPC # 15829187405
- Country of Origin China
- Category Utility Knife Blades
Dimensions
Width | 1/2 in |
Length | 2 1/4 in |
Blade Width | 1/2 in |
Details
Material | Nonstick Titanium Bonded Steel |
Primary Cutting Application | General Purpose |
Blade Edge | Straight |
Thickness | 0.017 in |
Mount Type | (2) Holding Notches |
Number of Blades Included | 5 |
Blade Point Type | Sharp |
Item | Utility Blade Cartridge |
Fits Utility Knives Stock No. | 19T084 |
Number of Blade Points | 2 |
Number of Cutting Edges | 1 |
Blade Dispenser Included | Yes |
Blade Thickness | 0.015625 in |
Description
Utility Blade Cartridge, Blade Thickness 0.015625 in, Blade Width 1/2 in, Compatible with Grainger Part Number 19T084, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCELTA 4 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated (9245E)
- SK PROFESSIONAL TOOLS Wobble Extension 1/2" Dr, 2 in L, 1 Pieces, Chrome (40192)
- CLE-LINE M3 Bi-Metal Hole Saw 1887 Cle-Line 2-9/16" 65MM 1887 (C25091)
- DRILL AMERICA 12" Flat Second File (DIC03797)
- BOSTITCH Dispenser, Blade, Wall (11921A)
- KLEIN TOOLS Replacement Blade, Cu/Al Cutting Head (BAT207T16)
- EXCEL BLADES Single Edge Replacement Blade 0.009" -100 pcs., 10 pack (22609)
- OLFA Razor Blade, General Purpose, PK30 (GSB-1S)
- FLETCHER-TERRY Blade F/05-120 Cutter (05-613)
- STANLEY Snap-off Utility Blade, 25mm W, PK20 (11-725L)
- BLADE BANK Blade Bank®, Yellow, 1/Each (KN144)
- Clauss Utility Knife Blades