Shop All Fabric & Sewing
Claudias Canine Bakery
Heat Sealed Midship 905 Marine Grade Upholstery Vinyl Fabric; Seagull
Mfr # MIDSHHS905
Zoro # G704135616
$68.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Claudias Canine Bakery
- MFR # MIDSHHS905
- Zoro # G704135616
- Country of Origin China
- Category Fabric & Sewing
Description
Heat sealed channels are every 1.5 inches apart & run across the roll. See "Midship" for more quality & testing information about the vinyl on the face of "Heat Sealed Midship".
Features- Marine grade upholstery vinyl with heat-sealed channels.
- White Vinyl: Dye transfer from clothingespecially blue jeans onto white vinyl
- This transfer is due to the wide range of dyes now being used in clothing coming from different countries
- This is not a defect to the vinyl
- J. Ennis will not be honoring claims on white vinyl due to dye transfer issues from clothing
- Crypton Leather & Vinyl Cleaner & Restorer can be used to remove the dye
- Upholstery Outdoor
- Color: Seagull
- Abrasion: Exceeds 30,000 Double Rubs
- Backing Content: 100% Polyvinyl Chloride
- Cold Crack: Cold Crack is equal to or greater than -28 degrees Celsius & -18 Fahrenheit
- Construction: Quilted
- Content: 100% Polyvinyl Chloride
- Fill Content: 100% Polyester
- Fire Retardancy: UFAC Class 1 NFPA 260 Class 1 California Bulletin 117-Section E
- Ultraviolet: Product is Rated Ultraviolet Resistant equal to or greater than 1500 hours
- Mildew: Mildew Resistant
- Railroaded: Railroaded
- Width: 54"
- Weight: 849.7 grams per square meter. 37.20 oz per Linear Yard, 25.00 oz Per Square Yard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Long Corrugated Boxes, 40" x 12" x 12", Kraft, 15/Bundle (11G189)
- FOX LUGGAGE Rockland 2 Pc Pink Bandana Luggage Set (F102-PINKBANDANA)
- CENTRAL WTR ACTVTD TAPE, 140 WHT, 1.5InX500Ft, PK20 (K2036)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 3/4", Green, 500/Roll (DL610D)
- DESIGNER FABRICS 54 in. Wide - Dark Purple Authentic Cotton Velvet Upholstery Fabric (K0001H)
- PEARL Quilt Binding, P/C, 5/8 In Doublefold, 25 Yds, Bamboo (2Pk) (M9545-1729-25)
- DESIGNER FABRICS Designer Fabrics G961 54 in. Wide Beige Vinyl Fabric (G961)
- SUPER 20 Gauge 2 Smoke Tinted Super Clear Plastic with Paper Interleaf Fabric Light Tint (SUPER2SMOKE20WP)
- FAIRFIELD Fairfield PFLB20 The Original Poly-FIL Premium Box; 20 lbs (PFLB20)
- SCREENING Screening 72 Vinyl Coated Fiberglass Insect Screening Fabric; Light Black (SCREE72BLAC)
- COHESION 44 100 Percent Polyester Fabric, Tangerine (COHES44)
- Claudias Canine Bakery