Shop All Fabric & Sewing
Claudias Canine Bakery
Heat Sealed Midship 696 Marine Grade Upholstery Vinyl Fabric; Bright White
Mfr # MIDSHHS696
Zoro # G204135611
product price: $64.75
/ea
$64.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Claudias Canine Bakery
- MFR # MIDSHHS696
- Zoro # G204135611
- Country of Origin China
- Category Fabric & Sewing
Description
Heat sealed channels are every 1.5 inches apart & run across the roll. See "Midship" for more quality & testing information about the vinyl on the face of "Heat Sealed Midship".
Features- Marine grade upholstery vinyl with heat-sealed channels.
- White Vinyl: Dye transfer from clothingespecially blue jeans onto white vinyl
- This transfer is due to the wide range of dyes now being used in clothing coming from different countries
- This is not a defect to the vinyl
- J. Ennis will not be honoring claims on white vinyl due to dye transfer issues from clothing
- Crypton Leather & Vinyl Cleaner & Restorer can be used to remove the dye
- Upholstery Outdoor
- Color: Bright White
- Abrasion: Exceeds 30,000 Double Rubs
- Backing Content: 100% Polyvinyl Chloride
- Cold Crack: Cold Crack is equal to or greater than -28 degrees Celsius & -18 Fahrenheit
- Construction: Quilted
- Content: 100% Polyvinyl Chloride
- Fill Content: 100% Polyester
- Fire Retardancy: UFAC Class 1 NFPA 260 Class 1 California Bulletin 117-Section E
- Ultraviolet: Product is Rated Ultraviolet Resistant equal to or greater than 1500 hours
- Mildew: Mildew Resistant
- Railroaded: Railroaded
- Width: 54"
- Weight: 849.7 grams per square meter. 37.20 oz per Linear Yard, 25.00 oz Per Square Yard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Kraft Paper Roll, 40#, 18" x 900', Kraft, 1 Roll (KP1840)
- QUALITY PARK Medical File Jacket, Manila, PK100 (63972)
- ZORO SELECT Steel Hanging File Folder Frame (PFX450)
- AVERY DENNISON Business Cards, Inkjet, 2x3.5, PK250 (8371)
- DESIGNER FABRICS Designer Fabrics C480 54 in. Wide Gold; Beige And Platinum; Woven Flame Stitch Upholstery Fabric (C480)
- TOYOPIA USA Flag PatchSmall Full Color (TO1110700)
- DESIGNER FABRICS Designer Fabrics E521 54 in. Wide Blue; Pineapple Jacquard Woven Upholstery Grade Fabric (E521)
- DESIGNER FABRICS Designer Fabrics G961 54 in. Wide Beige Vinyl Fabric (G961)
- FINE-LINE Unbleached Muslin; 45 in. x 5 yards (FI534013)
- PAPILION Papilion R07420538017550YD 1.5 in. Grosgrain Ribbon 50 Yards - Shocking Pink (R07420538017550YD)
- FORTITUDE 44 100 Percent Polyester Fabric, Tangerine (FORTI44)
- Claudias Canine Bakery