Shop All Fabric & Sewing
Claudias Canine Bakery
Heat Sealed Midship 61 Marine Grade Upholstery Vinyl Fabric; Mystic White
Mfr # MIDSHHS61
Zoro # G304135689
product price: $80.49
/ea
Free Shipping & Returns
$80.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Claudias Canine Bakery
- MFR # MIDSHHS61
- Zoro # G304135689
- Country of Origin China
- Category Fabric & Sewing
Description
Heat sealed channels are every 1.5 inches apart & run across the roll. See "Midship" for more quality & testing information about the vinyl on the face of "Heat Sealed Midship".
Features- Marine grade upholstery vinyl with heat-sealed channels.
- White Vinyl: Dye transfer from clothingespecially blue jeans onto white vinyl
- This transfer is due to the wide range of dyes now being used in clothing coming from different countries
- This is not a defect to the vinyl
- J. Ennis will not be honoring claims on white vinyl due to dye transfer issues from clothing
- Crypton Leather & Vinyl Cleaner & Restorer can be used to remove the dye
- Upholstery Outdoor
- Color: Mystic White
- Abrasion: Exceeds 30,000 Double Rubs
- Backing Content: 100% Polyvinyl Chloride
- Cold Crack: Cold Crack is equal to or greater than -28 degrees Celsius & -18 Fahrenheit
- Construction: Quilted
- Content: 100% Polyvinyl Chloride
- Fill Content: 100% Polyester
- Fire Retardancy: UFAC Class 1 NFPA 260 Class 1 California Bulletin 117-Section E
- Ultraviolet: Product is Rated Ultraviolet Resistant equal to or greater than 1500 hours
- Mildew: Mildew Resistant
- Railroaded: Railroaded
- Width: 54"
- Weight: 849.7 grams per square meter. 37.20 oz per Linear Yard, 25.00 oz Per Square Yard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Moving Blankets- Econo Deluxe 12-Pack, 65 lbs./dozen (MBDELUXE65-12PK)
- SAFCO Letter Tray/File Holder, 8, Comp (3253BL)
- PARTNERS BRAND Plastic Twist Ties, 8" x 5/32", Green, 2000/Case (PLT8G)
- EPSON T702XL420-S (702XL) DURABrite Ultra High-Yield Ink, 950 Page-Yield, Yellow (T702XL420-S)
- CLAUDIAS CANINE BAKERY Heat Sealed Midship 905 Marine Grade Upholstery Vinyl Fabric; Seagull (MIDSHHS905)
- DESIGNER FABRICS Designer Fabrics G546 54 in. Wide Black; Upholstery Grade Recycled Leather (G546)
- DESIGNER FABRICS Designer Fabrics G722 54 in. Wide ; Brown; Solid Outdoor Indoor Marine Vinyl (G722)
- DESIGNER FABRICS Designer Fabrics C480 54 in. Wide Gold; Beige And Platinum; Woven Flame Stitch Upholstery Fabric (C480)
- PEARL Quilt Binding, P/C, 7/8 In Doublefold, 25 Yds, Black (2Pk) (M9550-9999-25)
- PAPILION Papilion R074208030029500Y .13 in. Grosgrain Ribbon 500 Yards - White (R074208030029500Y)
- DESIGNER FABRICS Designer Fabrics H365 54 in. Wide Blue Jean; Preshrunk Washed Denim Upholstery And Multipurpose Fabric (H365)
- Claudias Canine Bakery