Shop All Outdoor Lighting Accessories
Classy Caps
Classy Caps SL4400 Pvc Windsor Solar Post Cap; White - 4 x 4 in.
Mfr # SL4400
Zoro # G304118453
$65.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classy Caps
- MFR # SL4400
- Zoro # G304118453
- UPC # 898136000991
- Country of Origin China
- Category Outdoor Lighting Accessories
Description
Our low profile Windsor PVC solar post cap includes 4 high output surface mount LED's that are hidden from view, but as night falls this one of a kind patented design casts an array of light onto all four sides of the post cap and surrounding area. A truly exceptional style.
Features- Color - White
- Size - 4 x 4 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Incandescent Lamp, T5 Shape, 4.0W, PK4 (BC4T5/TP 12V 12/4)
- ENERGIZER Pro Series Hybrid Handheld Flashlight (ENYPHH21)
- LUMAPRO LUMAPRO 0.5W, T1 3/4 Miniature Incandescent Light Bulb (1769-10PK)
- SATCO Satco 90-475 MR16 Halogen Socket (90/475)
- CLASSY CAPS Classy Caps Manufacturing SLC771C 6 x 6 in. Aluminum Cambridge Solar Post Cap; Brown (SLC771C)
- 1STSOURCE PRODUCTS 4.5" Round Pole Cap (86-00019)
- HALO Halo Undercab 4 Cct + Pir 18" Wht (HU30ADV18P)
- LAMPLIGHT Hooper 1/8 in. X 8 in. L Round Wick Shape Cotton Lamp Wick 5 pk, 5PK (9997)
- W F HARRIS LIGHTING Surface Mnt Wiring Box, White, 9 InL (2-BW)
- MAYNE Solar Cap - White (LZM-625-W)
- METALUX Surface Mount 5.0" Ws, 2X2 (SK-22-WS)
- Classy Caps Outdoor Lighting Accessories