Shop All Outdoor Lighting Accessories
Classy Caps
Classy Caps SL074T 4 X 4 PVC CLASSY SOLAR POST CAP - Tan
Mfr # SLO74T
Zoro # G304118484
product price: $83.89
/ea
Free Shipping & Returns
$83.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classy Caps
- MFR # SLO74T
- Zoro # G304118484
- UPC # 898136000250
- Country of Origin China
- Category Outdoor Lighting Accessories
Description
Attractive traditional design our Classy post cap is engineered to provide up to 12 hours of light automatically every night. Fabricated with 4 high output LED's that cast a bright white downward onto the side walls of the cap, creating a unique ambience. High Performance solar lights_stays lit for up to 12 hours Casts a beautiful white light downward onto the outside walls of the cap and surrounding area Lights up automatically every night 4 High output LED's for brilliant white light 2 Long life AA NiCad rechargable batteries included Will fit over a 4"x4" PVC post Patent No. 6,581,335 B2 / D460,570S Dimensions: Length: 7 Width: 7 Height: 6.5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for OSRAM SYLVANIA 64435 (64435 OSRAM SYLVANIA)
- HALO Metalux 48 in. L White Hardwired LED Strip Light 8800 lm (4ST2L4040R)
- WALDMANN Mach LED Plus, .40, 24VDC, 90deg Beam, 7.5" (113161000-00662575)
- SYLVANIA Compact Fluorescent 50Pk (CF9DS/841)
- CLASSY CAPS Classy Caps Manufacturing SLC771C 6 x 6 in. Aluminum Cambridge Solar Post Cap; Brown (SLC771C)
- EXO Pole Top Slipfitter, 7-1/4" L x 7-1/4" W (S-302-M51)
- SIMPSON STRONG-TIE POST CAP BLK PLSTC 4X4"" (APDPC4)
- HALO Halo Undercab 4 Cct + Pir 36" Wht (HU30ADV36P)
- GAMA SONIC 6.5 FT White Decorative Post with 3in Fitter (DP55F2)
- GLOBAL INDUSTRIAL LED Area Light Mounting Brackets, W/ Arm and Round & Square Pole Fittings (501894)
- UNION PRODUCTS Pink Flamingos 2 Pack (62360)
- Classy Caps Outdoor Lighting Accessories