Shop All Post Lighting
Classy Caps
Classy Caps Mfg Inc SL211W 4X4 WHITE ALUMINUM IMPERIAL SOLAR POST CAP
Mfr # SL211W
Zoro # G603984995
product price: $65.89
/ea
$65.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classy Caps
- MFR # SL211W
- Zoro # G603984995
- UPC # 898136000526
- Country of Origin China
- Category Post Lighting
Description
Unequalled in performance, the rugged cast aluminum 4"x4" Imperial solar post cap is designed using 3 high output LED's to provide a brilliant white light, with contemporary design. The powder coated finish means no future painting. High Performance solar lights_stays lit for up to 10 hours Lights up automatically every night_auto_off switch 3 High output LED's for brilliant white light Manufactured from durable cast aluminum Will fit over an actual 4"x4" PVC or nominal 4"x4" wood post (3.5"x3.5" adapter included) Patent No. D624,227S Color: White Item Length: 6 Item Height: 2.5 Item Width: 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHTOLIER SQ Aperture Downlight, 3000K, Alum., 4" (S4S830K7AL)
- LUXRITE Goof Trim Ring for 4 Inch Ceiling Lightss Outer Diameter 5.75" Inner Diameter 4.25" Metal 4-Pack (LR41021-4PK)
- HOLIDAY BRIGHT LIGHTS CHRMS BULB C7 RED 25CT (BU25C7X3-TRDA)
- HALO Trm400 4" H4 Led Designer Trim Rings (TRM400BK)
- CLASSY CAPS Classy Caps SL075T 5 X 5 PVC MAJESTIC SOLAR POST CAP - Tan (SLO75T)
- CLASSY CAPS Classy Caps Manufacturing LPB59 Aluminum Lamp Post Base; Black (LPB59)
- CLASSY CAPS Classy Caps Mfg Inc SL086 6X6 COPPER PLATED PRESTIGE SOLAR POST CAP (SLO86)
- CLASSY CAPS Classy Caps Mfg Inc SL211B 4X4 BLACK ALUMINUM IMPERIAL SOLAR POST CAP (SL211B)
- CLASSY CAPS Classy Caps SL078T 4 X 4 PVC REGAL SOLAR POST CAP - Tan (SLO78T)
- CLASSY CAPS Classy Caps Mfg Inc SL211R 4X4 BRONZE ALUMINUM IMPERIAL SOLAR POST CAP (SL211R)
- QUOIZEL Millhouse Outdoor Post Lantern (MHE9010K)
- Classy Caps Post Lighting