Shop All Outdoor Lighting Accessories
Classy Caps
Classy Caps Mfg Inc SL094 4X4 COPPER PLATED AMBIENCE SOLAR POST CAP
Mfr # SLO94
Zoro # G904118242
$65.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classy Caps
- MFR # SLO94
- Zoro # G904118242
- UPC # 898136000380
- Country of Origin China
- Category Outdoor Lighting Accessories
Description
Attractively designed in a Japanese garden style, the 4x4 Copper Ambience solar post cap provides a warm yellow light giving the effect of a real candle. Dependable peformance with a unique style. High Performance solar lights_stays lit for up to 12 hours Lights up automatically every night_auto_off switch 2 High output LED's for warm yellow candle light 2 Long life AA NiCad rechargable batteries included Will fit over an actual 4"x4" PVC or nominal 4"x4" wood post (3.5"x3.5" adapter included) Patent No. D616,134S Color: Copper Item Length: 8 Item Height: 7 Item Width: 8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Stylus 3 Cell Black Penlight W/ White Led (STL65018)
- STREAMLIGHT STYLUS PRO STREAMLIGHT LED 100 Lumens Industrial Black Penlight (66118)
- WESTINGHOUSE 7-3/8In Dim LED Indoor/Outdoor Surface Mnt White Frost Lens 5000K (6364500)
- ILC Replacement for Humphrey 266002-1148-110 replacement light bulb lamp (266002-1148-110 HUMPHREY)
- CLASSY CAPS Classy Caps Manufacturing SLC771C 6 x 6 in. Aluminum Cambridge Solar Post Cap; Brown (SLC771C)
- RONSON MDX TORCH (80026)
- LAMPLIGHT Hooper 1/8 in. X 8 in. L Round Wick Shape Cotton Lamp Wick 5 pk, 5PK (9997)
- W F HARRIS LIGHTING Hood, Snap-On, White (400-W)
- CELEBRATIONS CLAY TILE ROOF LIGHT CLIP (73024-25CACP2)
- HADCO Junction Box, 4" L x 4" W x 3" H, Gray (BI3)
- 1STSOURCE PRODUCTS 4.5" Standard Square Pole Cap (85-00010)
- Classy Caps Outdoor Lighting Accessories