Shop All Outdoor Lighting Accessories
Classy Caps
Classy Caps Mfg Inc SL092 5X5 PVC AMBIENCE SOLAR POST CAP
Mfr # SLO92
Zoro # G304118156
original price:
$70.75
5% off
$66.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classy Caps
- MFR # SLO92
- Zoro # G304118156
- UPC # 898136000397
- Country of Origin China
- Category Outdoor Lighting Accessories
Description
Attractively designed in a Japanese garden style, the 4x4 Copper Ambience solar post cap provides a warm yellow light giving the effect of a real candle. Dependable peformance with a unique style. High Performance solar lights_stays lit for up to 12 hours Lights up automatically every night_auto_off switch 2 High output LED's for warm yellow candle light 2 Long life AA NiCad rechargable batteries included Will fit over an actual 5"x5" or 4"x4" PVC post (4"x4" adapter included) Patent No. D616,134S Color: White Item Length: 8 Item Height: 7.5 Item Width: 8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Zadro Fb13w replacement light bulb lamp (FB13W ZADRO)
- STREAMLIGHT Industrial Penlight, LED, Blue (65050)
- MAXLITE LED Security Light, Photocell, 1900 lm, 15W (SECS15UCSBPC)
- GE LAMPS GE Biax (TM) 32W, T4 PL Plug-In Fluorescent Light Bulb (F32TBX/841/A/ECO)
- CLASSY CAPS Classy Caps Manufacturing SLC771C 6 x 6 in. Aluminum Cambridge Solar Post Cap; Brown (SLC771C)
- HALO Halo Undercab 4 Cct + Pir 36" Wht (HU30ADV36P)
- LITHONIA LIGHTING Tenon Mount Slipfitter (FTSU)
- DALS LIGHTING 60W Plastic Landscape Transformer (LTRP-60-BK)
- EXO Wall/Pole Mounting Bracket, 9-1/2" Lx11"W (4040)
- METALUX T5 Ultra Slim Undercab, Eb, Pp Rkr, 24In (UC24T528)
- DIAMOND SPARKLE AT15SW-4 Dusk To Dawn Swivel Mount Weather Resistant Light Control (DI156431)
- Classy Caps Outdoor Lighting Accessories