Classy Caps

Classy Caps Mfg Inc SL079W 4X4 PVC PRESTIGE SOLAR POST CAP


original price: $74.15
6% off
new price: $68.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Prestige solar post cap is available in traditional white or rich copper finish in a range of sizes. Stylish and durable with performance you can depend on.
  • High Performance solar lights_stays lit for up to 12 hours
  • Lights up automatically every night_auto_off switch
  • 2 High output LED's for brilliant white light
  • 2 Long life AA NiCad rechargable batteries included
  • Will fit over an actual 4"x4" PVC or nominal 4"4" wood post ( includes 3.5"x 3.5" adapter)
  • Patent No. D580,581S
  • Color: White
  • Item Length: 7
  • Item Height: 5
  • Item Width: 7
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.