Shop All Outdoor Wall Lights
Classy Caps
Classy Caps Manufacturing SWL888 Aluminum Lancaster Deck & Wall Light; Black - Pack of 2
Mfr # SWL888
Zoro # G303985568
$62.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classy Caps
- MFR # SWL888
- Zoro # G303985568
- UPC # 628242070133
- Country of Origin China
- Category Outdoor Wall Lights
Description
The Classy Caps Lancaster Solar Deck & Wall Light is durably crafted with elegant warm lighting accents. The decorative wrap around glass lens will create a stunning ambience with the perfect blend of unique style and functionality that will enhance your outdoor setting. Manufactured from cast aluminum the charming Lancaster promises excellent performance.
Features- Aluminum Lancaster Deck & Wall Light
- High Performance surface mount LED casts a warm natural light
- Durable cast aluminum construction with Black powder coat finish
- Real decorative wrap around glass lens
- Automatically turns on at dusk
- Long life AA Ni-MH rechargeable battery included
- Quick and easy Do It Yourself installation
- 6 Lumens / 2700-3200 Kelvin
- Pack of 2
- Color: Black
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Flashlight Holster, Black, 1-3/4"Hx9-1/2"L (88053)
- SIGNIFY High Pressure Lamp, ED18 Bulb Shape, 250W (C250S50/ALTO)
- VAXCEL Vilo One Light Wall Light (W0309)
- ILC Replacement for Whelen Engineering 01-0461403-a (01-0461403-A WHELEN ENGINEERING)
- DWELED Mod 7in LED Indoor and Outdoor Wall Light 3000K in Bronze (WS-W656)
- SATCO NUVO LED Entrance-Light 13W Bronze Finish 120V Photocell (65-062)
- PORTOR LED Wall Pack, CCT and Wattage Selector, 45/60/75W with EM Battery Backup (PT-WPH3-LW-3CP-EM SERIES)
- SHAWSHANK LEDZ Blazing LEDz 80 lm Assorted LED LED Lantern & Fan (702062)
- MILLENNIUM Goose Neck (RGN30-SB)
- LIVEX LIGHTING Outdoor Basics 1 Light Antique Brass Outdoor Wall Lantern (2007-01)
- NUVO Adams 1-Light 17 in. Outdoor Post with Frosted Glass (60-4908)
- Classy Caps Outdoor Wall Lights