Classy Caps Manufacturing SLX772W 6 x 6 in. Aluminum Oxford Solar Post Cap; White
Mfr # SLX772W
Zoro # G703985397
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classy Caps
- MFR # SLX772W
- Zoro # G703985397
- UPC # 628242070102
- Country of Origin China
- Category Neck Gaiters & Warmers
Description
Similar in design to our low profile Cambridge solar post cap, the Oxford is manufactured from heavy duty, weather resistant cast aluminum with a durable powder coat satin finish that is offered in three colors. Featuring unique decorative glass lens and two surface mount LED's, the 6" x 6" Oxford Solar Post Cap will cast a warm natural light that will automatically light up at dusk creating a picturesque landscape for your fence, porch or deck. Another superior design by Classy Caps. Adaptor included to fit over 3 post sizes -an actual 6" x 6", 5.5" x 5.5" or 5" x 5" post.
Features- Aluminum Oxford Solar Post Cap
- High Performance solar lights - stays lit for up to 12 hours
- Lights up automatically every night / auto- off switch
- 2 High output surface mount LED's for warm natural light
- Manufactured from durable cast aluminum
- Real decorative glass lens
- 1 Long life AA Ni- MH rechargeable battery included
- Will ft over an actual 6" x 6", 5.5" x 5.5" or 5" x 5"post (adaptor included)
- Quick and easy Do It Yourself installation
- 10 Lumens / 2700 - 3200 Kelvin
- Color: White
- Size: 6" x 6"
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (B3103Y15-200)
- NMC Danger Propane Sign, D603A (D603A)
- BDG Pearl Goatskin Driver w/Backhand Protection, Size L (20-1-5000-L)
- VIKING Viking BristolBay H/D Pant Grn (7110P-L)
- CLASSY CAPS Classy Caps Manufacturing SLX772B 6 x 6 in. Aluminum Oxford Solar Post Cap; Black (SLX772B)
- ERGODYNE N-Ferno 6802Z Trapper Hat, Zippered, Black, L/XL (16859)
- 212 PERFORMANCE Protective Neck Gaiter and Particulate Filtering Face Cover in Black (FC7-05-000)
- MOBILE COOLING Mobile Cooling Neck Gaiter, White, Unisex, One Size (MCUA03040021)
- CHILL-ITS BY ERGODYNE Multi-Band, Universal Sz, Nylon/Polyester (6487)
- CORDOVA Breathable Balaclava (HL150B)
- ERGODYNE Fleece Neck Gaiter (6960)
- Classy Caps Head Protection