Classy Caps Manufacturing SLX772C 6 x 6 in. Aluminum Oxford Solar Post Cap; Brown
Mfr # SLX772C
Zoro # G303985421
Product Information
- Brand Classy Caps
- MFR # SLX772C
- Zoro # G303985421
- UPC # 628242070096
- Country of Origin China
- Category Neck Gaiters & Warmers
Description
Similar in design to our low profile Cambridge solar post cap, the Oxford is manufactured from heavy duty, weather resistant cast aluminum with a durable powder coat satin finish that is offered in three colors. Featuring unique decorative glass lens and two surface mount LED's, the 6" x 6" Oxford Solar Post Cap will cast a warm natural light that will automatically light up at dusk creating a picturesque landscape for your fence, porch or deck. Another superior design by Classy Caps. Adaptor included to fit over 3 post sizes -an actual 6" x 6", 5.5" x 5.5" or 5" x 5" post.
Features- Aluminum Oxford Solar Post Cap
- High Performance solar lights - stays lit for up to 12 hours
- Lights up automatically every night / auto- off switch
- 2 High output surface mount LED's for warm natural light
- Manufactured from durable cast aluminum
- Real decorative glass lens
- 1 Long life AA Ni- MH rechargeable battery included
- Will ft over an actual 6" x 6", 5.5" x 5.5" or 5" x 5"post (adaptor included)
- Quick and easy Do It Yourself installation
- 10 Lumens / 2700 - 3200 Kelvin
- Color: Brown
- Size: 6" x 6"
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Spanish-Bilingual Danger Sign, 14"X10", Width: 8" (PSP235)
- LYLE Radiation Sign, 14 in Height, 10 in Width, Non-PVC Polymer, Vertical Rectangle, English (LCU1-0010-ED_10x14)
- SITEPRO CN21 Comfort 3-Pt Fit Black Safety Eyewear W/ Non-Polarized Smoke Lens (24-CN21B)
- WIGWAM MILLS XL WHT DBL Cush Sock (F1140-731-XL)
- CLASSY CAPS Classy Caps Manufacturing SLX772W 6 x 6 in. Aluminum Oxford Solar Post Cap; White (SLX772W)
- MOBILE COOLING Mobile Cooling Neck Gaiter, Morel Gray, Unisex, One Size (MCUA03340021)
- 212 PERFORMANCE Protective Neck Gaiter and Particulate Filtering Face Cover with 212 Pattern Print (FC5-05-000)
- CHILL-ITS BY ERGODYNE Multi-Band, Black, Universal Size (6487)
- MYTEAM Atlanta Falcons Infinity Scarf (MY49671)
- STORM CREEK The Shield Neck Gaiter (1920)
- OCCUNOMIX Flame Resistant Neck Gaiter, Navy, Rib Knit (TNG-FR-01)
- Classy Caps Neck Gaiters & Warmers