Classy Caps Manufacturing SLX772B 6 x 6 in. Aluminum Oxford Solar Post Cap; Black
Mfr # SLX772B
Zoro # G203985446
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classy Caps
- MFR # SLX772B
- Zoro # G203985446
- UPC # 628242070089
- Country of Origin China
- Category Neck Gaiters & Warmers
Description
Similar in design to our low profile Cambridge solar post cap, the Oxford is manufactured from heavy duty, weather resistant cast aluminum with a durable powder coat satin finish that is offered in three colors. Featuring unique decorative glass lens and two surface mount LED's, the 6" x 6" Oxford Solar Post Cap will cast a warm natural light that will automatically light up at dusk creating a picturesque landscape for your fence, porch or deck. Another superior design by Classy Caps. Adaptor included to fit over 3 post sizes -an actual 6" x 6", 5.5" x 5.5" or 5" x 5" post.
Features- Aluminum Oxford Solar Post Cap
- High Performance solar lights - stays lit for up to 12 hours
- Lights up automatically every night / auto- off switch
- 2 High output surface mount LED's for warm natural light
- Manufactured from durable cast aluminum
- Real decorative glass lens
- 1 Long life AA Ni- MH rechargeable battery included
- Will ft over an actual 6" x 6", 5.5" x 5.5" or 5" x 5"post (adaptor included)
- Quick and easy Do It Yourself installation
- 10 Lumens / 2700 - 3200 Kelvin
- Color: Black
- Size: 6" x 6"
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Eye Wash Sign, 7" Height, 10" Width, Plastic, Rectangle, English, Spanish (SBMFSD928MVP)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 M 115)
- SAFETY TECHNOLOGY INTERNATIONAL Audible and Strobe Guard, Surface, 5-3/4D (STI-1221D)
- CONDOR Absorbent Sock, White, 10 gal., 10 ft., PK4 (35ZR60)
- CLASSY CAPS Classy Caps Manufacturing SLX772W 6 x 6 in. Aluminum Oxford Solar Post Cap; White (SLX772W)
- ZORO SELECT Neck Gaiter, Green, Pullover Style (RAD-NGGBE)
- OCCUNOMIX Flame Resistant Neck Gaiter, Navy, Rib Knit (TNG-FR-01)
- N-FERNO BY ERGODYNE Balaclava Face Mask, 2-in-1 Detachable-Piece, Fleece, Moisture-Wicking, Black, Universal Size (6826)
- ERGODYNE FR Neck Gaiter, Navy, Universal, HRC 2 (6962)
- ZORO SELECT Neck Gaiter, Green, Pullover Style (RAD-NGFRG)
- CONDOR OUTDOOR PRODUCTS MULTI WRAP, MULTICAM (212-008)
- Classy Caps Head Protection