Classy Caps Manufacturing SLK807B Kingsbridge Dual Lighted Solar Post Cap; Black
Mfr # SLK807B
Zoro # G203985545
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classy Caps
- MFR # SLK807B
- Zoro # G203985545
- UPC # 628242070140
- Country of Origin China
- Category Warm Weather Caps, Hats & Liners
Description
Introducing the durably crafted Kingsbridge dual lighting solar post cap, designed and manufactured exclusively by Classy Caps Mfg. Inc. This unique, one of a kind Solar Post Cap is a one-cap-fits-all patented design with the versatility to fit over four standard size posts. The cast aluminum Kingsbridge exudes quality, offering a monocrystalline solar panel and 3.2V LifeP04 rechargeable battery for many years of maintenance free reliability. The real pebbled glass lens and strategically placed surface mount LED's will cast magnificent warm lighting accents to highlight your fence, deck, landscape and more. Your neighbors will most certainly be envious of the Kingsbridge Dual Lighting Solar Post Cap that is truly fit for a King!
Features- Kingsbridge Dual Lighted Solar Post Cap
- High Performance solar lights stays lit for up to 10 hours
- Lights up automatically every night / Auto- off switch
- 6 High output surface mount LED's for warm natural light
- Manufactured from durable cast aluminum
- Real decorative glass lens
- 1 Long life 3.2V 600 MAH LifeP04 rechargeable battery included
- 4 ABS base adaptors included to fit over an actual 3.5"x3.5" (4x4 nominal), 4" x 4", 5" x 5" or 5.5" x 5.5" (6x6 nominal) post
- Quick and easy Do-It-Yourself installation
- 20 Lumens / 2700 - 3200 Kelvin
- Color: Black
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Gray (454731)
- TINGLEY Rubber Boots, Unisex, PVC, Plain Toe, PR (31168)
- KLEIN TOOLS Top Sleeve Screws for Climbers (34910)
- 3M PROTECTA Vest-Style Climbing Harness, S, Polyester (1161433)
- PROPPER Patrol Cap, Multicam, Size 7-1/4 In. (F55714937771/4)
- TIMBERLAND PRO Performance Baseball Cap, Black, Fitted (TB0A55QJ001)
- UVETO Attach-A-Flap, Cotton, Navy (AU AAFCNV)
- SCIPIO Logo Bucket Hat Black (SCBUCKETBK)
- JWM U.S. Air Force Logo Baseball Cap Digital Camouflage One Size Fits All (10084)
- BRONER Lindu Straw Ultimate Shade Hat (48-88-54-l-g)
- PORTWEST FR Hi-Vis Knitted Hat (FR17)
- Classy Caps Head Protection