Shop All Books
Classroom Complete Press
Read World Life Skills - Self-Sustainability Skills
Mfr # CC5815
Zoro # G801243443
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade 6+
- Material Paper
- Includes 1 book
- Color Multi
- Recommended Age 11-17 years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classroom Complete Press
- MFR # CC5815
- Zoro # G801243443
- Country of Origin Canada
- Category Books
Details
Recommended Grade | Grade 6+ |
Material | Paper |
Includes | 1 book |
Color | Multi |
Recommended Age | 11-17 years |
Description
Learning to take personal responsibility is an important step on the road to becoming a self-sufficient person. Students get help coping with life by learning how to adapt to things that are beyond their control as well as having a positive response to a setback. Learn effective stress management techniques by mapping out different stress-inducers and ways to reduce them. Help overcome the stigma and discrimination surrounding mental and physical health through knowledge and local mental health resources. What is consent and how to maintain healthy relationships. Learn the art of the compromise with simple steps to master cohabitation and family life. Be prepared for emergencies, self-defense and first aid with steps to perform CPR. Comprised of reading passages, graphic organizers, real-world activities, crossword, word search and comprehension quiz, our resource combines high interest concepts with low vocabulary to ensure all learners comprehend the essential skills required in life. All of our content is reproducible and aligned to your State Standards and are written to Bloom's Taxonomy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS AC Adapter, ABS Plastic (46001724)
- ZORO SELECT Paper Clip, 1 1/3 In, Asrt, Mtl, PK100 (2WFV4)
- BRADY i5100 Ribbon Takeup Spindle 1.5 in H x 6 in W x 1.5 in D (149562)
- NINJATEK Cheetah Fire 1.75Mm 2Kg (3DCH0317520)
- CLASSROOM COMPLETE PRESS Frindle Staci Marck (CC2311)
- CLASSROOM COMPLETE PRESS American Revolutionary War (CC5511)
- CLASSROOM COMPLETE PRESS Force Motion + Simple Machines Big Book, Grades 5-8 (4511)
- CLASSROOM COMPLETE PRESS Algebra - Nat Reed (CC3101)
- CLASSROOM COMPLETE PRESS Sight Words (CC1113)
- CLASSROOM COMPLETE PRESS The Giver - Nat Reed (CC2520)
- SCHOOL ZONE PUBLISHING BIG Workbook, First Grade (06317)
- Classroom Complete Press Books