Shop All Books
Classroom Complete Press
Read World Life Skills - Financial Literacy Skills
Mfr # CC5816
Zoro # G701243437
product price: $15.25
/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1 book
- Material Paper
- Recommended Grade Grade 6+
- Recommended Age 11-17 years
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classroom Complete Press
- MFR # CC5816
- Zoro # G701243437
- Country of Origin Canada
- Category Books
Details
Includes | 1 book |
Material | Paper |
Recommended Grade | Grade 6+ |
Recommended Age | 11-17 years |
Color | Multi |
Description
Gain the confidence to navigate the financial world and be successful with economic planning. Learn to interpret bank loans and credit card downsides. Understand the difference between input and output of your cash flow, and how to realize sound asset and debt management. Improve ones' negotiation skills by learning the steps involved to getting better value when purchasing. Compare different credit scores and get tips on how to improve yours. Identify the salient points to car ownership, including maintenance and depreciation, and what it means to be a responsible home owner. Recognize the ins and outs of the types of taxation to discover why your paycheck may be smaller than you budgeted for. Become familiar with global economics, currency conversions and cryptocurrency. Comprised of reading passages, graphic organizers, real-world activities, crossword, word search and comprehension quiz, our resource combines high interest concepts with low vocabulary to ensure all learners comprehend the essential skills required in life. All of our content is reproducible and aligned to your State Standards and are written to Bloom's Taxonomy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Peel Seal Strip Business Envelope, #A9, Square Flap, Self-Adhesive Closure, 5.74x8.75, White, 100PK (UNV36107)
- C-LINE PRODUCTS C-Line 83912 Magnetic Shop Ticket Holders 9 x 12 Clear Vinyl 15/box (83912)
- ARMOR WRAP Paper Sheets, 18 in. L, 18 in. W, PK1000 (A30G1818)
- AVERY DENNISON 3" Poly Binder (79811)
- CLASSROOM COMPLETE PRESS Algebra - Nat Reed (CC3101)
- CLASSROOM COMPLETE PRESS Frindle Staci Marck (CC2311)
- CLASSROOM COMPLETE PRESS The Giver - Nat Reed (CC2520)
- CLASSROOM COMPLETE PRESS Force Motion + Simple Machines Big Book, Grades 5-8 (4511)
- CLASSROOM COMPLETE PRESS American Revolutionary War (CC5511)
- CLASSROOM COMPLETE PRESS Sight Words (CC1113)
- COOL KITCHEN Thumb Tacks; Green - 40 Count - Pack of 6 (CO1638539)
- Classroom Complete Press Books