Shop All Books
Classroom Complete Press
Properties of Matter Resource Book, Grades 5-8
Mfr # 4504
Zoro # G005968203
product price: $15.25
/ea
$15.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Includes 1 book
- Recommended Grade Grade 5-8
- Recommended Age 10-14 years
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classroom Complete Press
- MFR # 4504
- Zoro # G005968203
- Country of Origin Canada
- Category Books
Details
Color | Multi |
Includes | 1 book |
Recommended Grade | Grade 5-8 |
Recommended Age | 10-14 years |
Material | Paper |
Subject | Properties of Matter |
Description
Discover what matter is and what it isn't. Our resource breaks down the physical and chemical properties of matter to make it more accessible to students. Start off by identifying matter as atoms, particles and molecules. Then, explore the three states of matter: solid, liquid and gas. Determine whether something is transparent, opaque or translucent. List three physical changes and three chemical changes that could happen in the kitchen. Conduct an experiment to see chemical change in action. Describe the steps necessary when separating a mixture. Experiment with photosynthesis, an important chemical change. Aligned to the Next Generation Science Standards and written to Bloom's Taxonomy and STEAM initiatives, additional hands-on experiments, crossword, word search, comprehension quiz and answer key are also included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSH Oil Stencil Board, 24" L x 7" W, Paper (OB15-7X24-50)
- WATER SPORTS Water Sports 600040 3 Person Water Balloon Launcher (600040)
- ZORO SELECT Steel Strapping, 20 mil, 2942 ft. L (6LGD7)
- PAC STRAPPING PRODUCTS Pac Strapping Regular Duty Snap On Steel Strapping Seals, 3/4" Strap Width, Silver, Pack of 2500 (OST68C)
- CLASSROOM COMPLETE PRESS Frindle Staci Marck (CC2311)
- CLASSROOM COMPLETE PRESS Algebra - Nat Reed (CC3101)
- CLASSROOM COMPLETE PRESS Sight Words (CC1113)
- CLASSROOM COMPLETE PRESS Force Motion + Simple Machines Big Book, Grades 5-8 (4511)
- CLASSROOM COMPLETE PRESS American Revolutionary War (CC5511)
- CLASSROOM COMPLETE PRESS The Giver - Nat Reed (CC2520)
- TEACHER CREATED RESOURCES Power Pen® Learning Cards - Math, Grade PK (TCR6009)
- Classroom Complete Press Books