Shop All Books
Classroom Complete Press
Human Body Big Book
Mfr # CC4519
Zoro # G7553615
product price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1 book
- Recommended Grade Grade 5-8
- Recommended Age 10-14 Years
- Material Paper
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classroom Complete Press
- MFR # CC4519
- Zoro # G7553615
- Country of Origin Canada
- Category Books
Details
Includes | 1 book |
Recommended Grade | Grade 5-8 |
Recommended Age | 10-14 Years |
Material | Paper |
Color | Multi |
Description
Take your students through a fascinating journey of the Human Body with our 3-book BUNDLE. Start your journey with Cells, Skeletal & Muscular Systems. Build your own cell by sculpting the different parts. Invent your own alien skeleton using the different bones found in the human body. Next, visit your Senses, Nervous & Respiratory Systems. Learn how the brain interprets things we see with our eyes. Conduct an experiment to see just how much air your lungs can hold. Finally, end your journey with the Circulatory, Digestive & Reproductive Systems. Examine your own heartbeat as you learn how to take your pulse. Build a model of a kidney to see it working in action. Each concept is paired with hands-on activities and experiments. Aligned to the Next Generation State Standards and written to Bloom's Taxonomy and STEAM initiatives, additional crossword, word search, comprehension quiz and answer key are also included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Pouch, GP, 5" L, 8" W, PK400 (56KZ85)
- CLAUSS Shears, Bent, 12 In. L, Ambidextrous (1085005)
- SMEAD Expanding Wallet 8-1/2 x 11", Water Resist, Redrope (71165)
- UNIVERSAL Universal Economy Tab Dividers, 8-Tab, Letter, White, 24 Sets/Box (UNV20845***)
- CLASSROOM COMPLETE PRESS Algebra - Nat Reed (CC3101)
- CLASSROOM COMPLETE PRESS American Revolutionary War (CC5511)
- CLASSROOM COMPLETE PRESS Force Motion + Simple Machines Big Book, Grades 5-8 (4511)
- CLASSROOM COMPLETE PRESS The Giver - Nat Reed (CC2520)
- CLASSROOM COMPLETE PRESS Sight Words (CC1113)
- CLASSROOM COMPLETE PRESS Frindle Staci Marck (CC2311)
- TOPS Receiving Record Forms, 3 Part (46260)
- Classroom Complete Press Books