Shop All Books
Classroom Complete Press
Hands-On STEAM - Physical Science Resource Book, Grade 1-5
Mfr # 4100
Zoro # G805968205
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Material Paper
- Includes 1 book
- Subject Physical Science
- Recommended Grade Grade 1-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classroom Complete Press
- MFR # 4100
- Zoro # G805968205
- Country of Origin Canada
- Category Books
Details
Color | Multi |
Material | Paper |
Includes | 1 book |
Subject | Physical Science |
Recommended Grade | Grade 1-5 |
Recommended Age | 6-11 years |
Description
Get your students excited about energy and all things that move with our Hands-On Physical Science resource for Grades 1-5. Combining Science, Technology, Engineering, Art, and Math, this resource aligns to the STEAM initiatives and Next Generation Science Standards. Study balanced and unbalanced forces by dropping different objects to measure the effect of gravity and air resistance on them. Measure the distance of lightning by watching and listening for thunder. Get into groups and make models of water, sound and light waves. Experience static electricity first hand by getting a balloon to magically stick to a wall. Describe a solid, liquid and gas around your home by its properties. Make a compound machine with your classmates by combining at least two simple machines. Each concept is paired with reproducible hands-on experiments and comprehension activities to ensure your students are engaged and fully understand the concepts. Reading passages, graphic organizers, before you read and assessment activities are included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 12" x 9" Open Poly Bags, 6 mil, Clear (5DRC5)
- ELC SECURITY PRODUCTS Pull Tight Stamped Seals 5-1/2" x 9/64", Red, Pk250 (060H14PPRD)
- IDL PACKAGING Recycled Kraft Paper, 18"x1200 Ft., 30 lb. Basis Weight (KRAFT18-30)
- SAFCO Letter Tray/File Holder, 5, Comp (3127BL)
- CLASSROOM COMPLETE PRESS American Revolutionary War (CC5511)
- CLASSROOM COMPLETE PRESS Algebra - Nat Reed (CC3101)
- CLASSROOM COMPLETE PRESS Force Motion + Simple Machines Big Book, Grades 5-8 (4511)
- CLASSROOM COMPLETE PRESS Sight Words (CC1113)
- CLASSROOM COMPLETE PRESS Frindle Staci Marck (CC2311)
- CLASSROOM COMPLETE PRESS The Giver - Nat Reed (CC2520)
- REDIFORM OFFICE PRODUCTS Rediform Office Products RED8L808 Money Receipts- Carbonless- 3 Parts- 4 p-Page- 2-.75in.x7in.- 100-BK (RED8L808)
- Classroom Complete Press Books