Shop All Books
Classroom Complete Press
Hands-On STEAM - Earth + Space Science Resource Book, Grade 1-5
Mfr # 4102
Zoro # G705968206
product price: $15.25
/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Includes 1 book
- Recommended Age 6-11 years
- Recommended Grade Grade 1-5
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classroom Complete Press
- MFR # 4102
- Zoro # G705968206
- Country of Origin Canada
- Category Books
Details
Color | Multi |
Includes | 1 book |
Recommended Age | 6-11 years |
Recommended Grade | Grade 1-5 |
Material | Paper |
Subject | Earth & Space Science |
Description
Inspire your students to gain a deep understanding of our planet Earth and beyond with our Hands-On Earth & Space Science resource for Grades 1-5. Combining Science, Technology, Engineering, Art, and Math, this resource aligns to the STEAM initiatives and Next Generation Science Standards. Make your own weather forecast as a group. Find out how much rain has fallen by building your own rain gauge. Get a glimpse at how wind works by creating your own sand dunes. Tell a story by drawing your own rock layer. Get into groups to make your own solar cell, windmill, or water wheel. Track the movement of the Moon with your own Lunar Calendar. Each concept is paired with reproducible hands-on experiments and comprehension activities to ensure your students are engaged and fully understand the concepts. Reading passages, graphic organizers, before you read and assessment activities are included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UHU Stic Permanent Glue Stick, 1.41 oz, Applies Blue, Dries Clear (99653)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 6"x 12", Clear (4R612)
- 2000 PLUS Message Date Stamp, 4 Bands, Paid (038862)
- REGISTRY Maintenance Form Door Hanger, 100Pk (U723-5455AH)
- CLASSROOM COMPLETE PRESS Sight Words (CC1113)
- CLASSROOM COMPLETE PRESS The Giver - Nat Reed (CC2520)
- CLASSROOM COMPLETE PRESS Algebra - Nat Reed (CC3101)
- CLASSROOM COMPLETE PRESS Frindle Staci Marck (CC2311)
- CLASSROOM COMPLETE PRESS Force Motion + Simple Machines Big Book, Grades 5-8 (4511)
- CLASSROOM COMPLETE PRESS American Revolutionary War (CC5511)
- MERRIAM-WEBSTER Medical Dictionary, Mass-Market Paperback, PK3 (9780877792949)
- Classroom Complete Press Books