Shop All Books
Classroom Complete Press
Classification + Adaptation Resource Book, Grades 5-8
Mfr # CCP4501
Zoro # G1422420
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 10-14 Years
- Material Paper
- Recommended Grade Grade 5-8
- Color Multi
- Includes 1 book
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classroom Complete Press
- MFR # CCP4501
- Zoro # G1422420
- Country of Origin Canada
- Category Books
Details
Recommended Age | 10-14 Years |
Material | Paper |
Recommended Grade | Grade 5-8 |
Color | Multi |
Includes | 1 book |
Description
Delve deep into ecosystems by classifying the beings that live there. Our resource breaks down the different kinds of animals before studying their different adaptations. Start off by answering the question: what do we classify? Then, break down this classification into kingdom, phylum, class, family, genus, and finally species. Compare the differences between warm-blooded and cold-blooded animals. Create a brochure on your favorite vertebrate before inventing your own invertebrate. Introduce the concept of adaptation and how animals have changed based on their environment. Take this further by conducting a case study on the adaptations of the koala. Finally, explore the concept of evolution and how this idea is backed up by fossil records. Aligned to the Next Generation Science Standards and written to Bloom's Taxonomy and STEAM initiatives, additional hands-on experiments, crossword, word search, comprehension quiz and answer key are also included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL CHECKING National Checking Label Permanent Color, PK4 (DCG-P24-4)
- SIGNODE Strapping Kit, Plastic, 250 ft. L (2X1101)
- BRADY Portable Label Printers, 9 1/2" W, 5.4 lb (M710-WB-KIT)
- POLAR-TECH Insultaed Multi-Depth Bio Shipper Foam & Carton (XM14C)
- CLASSROOM COMPLETE PRESS The Giver - Nat Reed (CC2520)
- CLASSROOM COMPLETE PRESS Algebra - Nat Reed (CC3101)
- CLASSROOM COMPLETE PRESS Sight Words (CC1113)
- CLASSROOM COMPLETE PRESS Force Motion + Simple Machines Big Book, Grades 5-8 (4511)
- CLASSROOM COMPLETE PRESS Frindle Staci Marck (CC2311)
- CLASSROOM COMPLETE PRESS American Revolutionary War (CC5511)
- TREND Charts, Incentive, Vrty, Vrtcl Pk (TEPT73901)
- Classroom Complete Press Books