Shop All Books
Classroom Complete Press
American Wars Big Book World Conflict Series
Mfr # CC5512
Zoro # G7556695
product price: $23.45
/ea
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 10-14 Years
- Recommended Grade Grade 5-8
- Includes 1 book
- Material Paper
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classroom Complete Press
- MFR # CC5512
- Zoro # G7556695
- Country of Origin Canada
- Category Books
Details
Recommended Age | 10-14 Years |
Recommended Grade | Grade 5-8 |
Includes | 1 book |
Material | Paper |
Color | Multi |
Description
Explore the two major wars that had the biggest impact on this nation with our American Wars 2-book BUNDLE. Start off by gaining insight into the events that created a nation with the American Revolutionary War. Get a sense of the growing tension between American settlers and the British with the Boston Massacre and Boston Tea Party. Find out about George Washington and Thomas Jefferson's roles during this conflict. Learn about Paul Revere's ride and the battles of Lexington and Concord. Then, get a behind the scenes look at this new country's inner conflict with the American Civil War. Learn all about Abraham Lincoln, Ulysses S. Grant, Jefferson Davis, and Robert E. Lee. Research the Gettysburg Address and decide for yourself if it is one of the most important speeches in American history. Learn about the 13th, 14th, and 15th Amendments made to the U.S. Constitution after the war. Each concept is paired with research and application activities. Aligned to your State Standards and written to Bloom's Taxonomy, additional crossword, word search, comprehension quiz and answer key are also included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Multi-Depth Corrugated Boxes, 24" x 24" x 24", Kraft, 10/Bundle (493U81)
- GHENT Display Rail 96"W x 1"H (MR8-1)
- SHURTAPE Filament Tape, 18mm x 55m, 4.8 mil, PK48 (101229)
- PRISMACOLOR Color Pencil, Verithin, 24/ST, Assorted PK (SAN2427)
- CLASSROOM COMPLETE PRESS The Giver - Nat Reed (CC2520)
- CLASSROOM COMPLETE PRESS Force Motion + Simple Machines Big Book, Grades 5-8 (4511)
- CLASSROOM COMPLETE PRESS Frindle Staci Marck (CC2311)
- CLASSROOM COMPLETE PRESS Algebra - Nat Reed (CC3101)
- CLASSROOM COMPLETE PRESS Sight Words (CC1113)
- CLASSROOM COMPLETE PRESS American Revolutionary War (CC5511)
- MERRIAM-WEBSTER Merriam-Websters Dictionary of Basic English, PK2 (MW-7319)
- Classroom Complete Press Books