Shop All Books
Classroom Complete Press
American Government Resource Book, Grade 5-8
Mfr # CCP5757
Zoro # G1421282
product price: $15.25
/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Color Multi
- Includes 1 book
- Recommended Age 10-14 Years
- Recommended Grade Grade 5-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classroom Complete Press
- MFR # CCP5757
- Zoro # G1421282
- Country of Origin Canada
- Category Books
Details
Material | Paper |
Color | Multi |
Includes | 1 book |
Recommended Age | 10-14 Years |
Recommended Grade | Grade 5-8 |
Description
Break down the complicated system that is the American government to discover how it all works. Our resource explores the legislative, executive and judicial branches of the federal government to make it easier to understand. Learn what a government is, its roles, and why we need it. Recognize that there are several different kinds of government, like constitutional monarchy, dictatorship and representative democracy. Determine which kind of government embodies the United States. Find out the purpose of the Constitution and what rights citizens have within their government. Make a list of the main ideas for each of the amendments to the Bill of Rights. Move through the systems of government to discover how a bill becomes a law. Become the president and solve three problems your country is having. Aligned to your State Standards and written to Bloom's Taxonomy, additional writing tasks, crossword, word search, comprehension quiz and answer key are also included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES 28 x 500ft PVC CF Shrink Film, 75 gauge (F-28-75-500)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 18" x 13", 2 mil, Clear, Pk1000 (5CNH5)
- ZORO SELECT Radioactive III DOT Label, Class 7, Black, Red/White, Yellow, Pk100 (9UJF4)
- SPARCO Strap, Currency, $100, Blue Pk (SPRBS100WK)
- CLASSROOM COMPLETE PRESS The Giver - Nat Reed (CC2520)
- CLASSROOM COMPLETE PRESS Sight Words (CC1113)
- CLASSROOM COMPLETE PRESS Frindle Staci Marck (CC2311)
- CLASSROOM COMPLETE PRESS Force Motion + Simple Machines Big Book, Grades 5-8 (4511)
- CLASSROOM COMPLETE PRESS Algebra - Nat Reed (CC3101)
- CLASSROOM COMPLETE PRESS American Revolutionary War (CC5511)
- KAGAN Teambuilding Questions (BQTB)
- Classroom Complete Press Books