Shop All Electric Baseboard Heaters
Classic
Wall Trim, White, Fits Classic
Mfr # CL-WJ
Zoro # G1181406
original price:
$16.79
5% off
new price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Floor
- Color White
- Fits Heaters Classic Baseboard Heaters
- Cabinet Height 9 in
- Cabinet Depth 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic
- MFR # CL-WJ
- Zoro # G1181406
- UPC # 700202008094
- Country of Origin United States
- Category Electric Baseboard Heaters
Dimensions
Cabinet Height | 9 in |
Cabinet Depth | 2 1/2 in |
Cabinet Width | 4 in |
Overall Height | 9 in |
Overall Dimensions - L x H x D | 4 in x 9 in x 2 1/2 in |
Overall Length | 4 in |
Overall Depth | 2 1/2 in |
Details
Item | Hydronic Baseboard Heater Assembly Component |
Mounting Type | Floor |
Color | White |
Fits Heaters | Classic Baseboard Heaters |
Material | Extruded Aluminum |
Compatible with Product Type | Classic Baseboard Heaters |
Product Type | Wall Components |
Accessory Type | Wall Trim |
Description
Accessory Type Wall Trim, Compatible Grainger Part Number 4NHX7, 4NHX8, 4NHX9, 4NHY1, 4NHY2, 4NHY3, 4NHY4, Material Extruded Aluminum, Color White, Overall Height 9 in, Overall Length 4 in, Overall Depth 2 1/2 in, Compatible with Product Type Classic Baseboard Heaters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL HVAC Ventilation-Flex Duct - 10 in.ID x 25 ft. Length (01-225)
- NORDFAB End Cap, Galvanized Steel, 22 ga (8010003774)
- SCOTSMAN Sensor Holder, For 56FJ94, Fits Scotsman (02-4825-03)
- DELHI Blower, BD, Less Motor, 10-1/4 Wheel (9005421)
- CLASSIC Inside Corner 90 Degrees, White, Fits Classic (CL-IC)
- CLASSIC Right Hand Hinged End Cap, White, Fits Classic (CL-REC)
- CLASSIC Right Hand Solid End Cap, White, Fits Classic (CL-3REC)
- CLASSIC Left Hand Solid End Cap, White, Fits Classic (CL-3LEC)
- CLASSIC Left Hand Hinged End Cap, White, Fits Classic (CL-LEC)
- CADET 72" Electric Baseboard Heater, White, 1125/1500W, 208/240V (6F1500W)
- QMARK Electric Heater, 2-15/16"D, 8-3/8"H, 3 ft L (QMKC2503W)
- Classic Electric Baseboard Heaters