Shop All Trays and Platters
Classic Touch Decor
Classic Touch CD350L 13.75 x 7.5 in. Black Alabaster Oval Tray with Gold Scalloped
Mfr # CD350L
Zoro # G604065136
product price: $39.25
/ea
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Touch Decor
- MFR # CD350L
- Zoro # G604065136
- UPC # 740102263575
- Country of Origin China
- Category Trays and Platters
Description
This elegant tray pleases fashionistas who are looking for a new meaning to black. Crafted from durable materials for long time use, this piece washes and stores well. Fill it up with light-colored food, such as cauliflower, for a magnificent effect. The gold border edging the plate balances the black with a pop of color.
Features- Classy alabaster finish
- Made from top quality genuine material
- Finish: Black Alabaster
- Length: 13.5
- Width: 7.5
- Size: 13.75 x 7.5 in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRYMASTER RELAY for Frymaster (8070833)
- E-Z MIX E-Z Mix EMX-70086 2.5-Quart Plastic Mixing Cups; Box Of 25 (EMX-70086)
- ALLPOINTS Cap, Dispense , Fifo, Nsf, Yellow (2801967)
- ALLIANCE SEAL CYLINDER-REAR 30 PKG (70013701P)
- CLASSIC TOUCH DECOR White Marble Challah Tray with Wooden Handles (JKGCTW20)
- HOMEROOTS 7 x 11 Hand Decorated Scalloped Edge Gold Leaf Vanity or Snack Tray with Cut Out Handles (375752)
- TABLECRAFT Oval Platter Bskt, 9.25"X6", Red, PK12 (1073R)
- BAYHEAD PRODUCTS Plastic Tray, 49.25"x23.5"x1.5" (BC-47)
- VOLLRATH Vollrath Beige Rack Plate And Tray (TR3)
- CARLISLE FOODSERVICE Cafeteria Tray, 14 in L, Blue (CT101414)
- TARIFA 2 x 20 x 11.5 in. Minimalist Brown Wooden Tray (TA3657702)
- Classic Touch Decor Trays and Platters