Shop All Emergency Response Casualty Supplies
Classic Plastics
Body Bag, 98" L x 54" W, White, PK2
Mfr # JUMBO
Zoro # G5417968
product price: $423.99
/pk 5, $84.80/ea
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 98 in
- Width 54 in
- Height 3 in
- Thickness 10 mil
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Plastics
- MFR # JUMBO
- Zoro # G5417968
- Country of Origin China
- Category Emergency Response Casualty Supplies
Dimensions
Length | 98 in |
Width | 54 in |
Height | 3 in |
Details
Item | Body Bag |
Thickness | 10 mil |
Color | White |
Includes | (3) ID Tags |
Provides | Storage or Transport for Deceased |
Industry Type | Healthcare |
Material | Polyethylene |
Description
Body Bag, Length 98 in, Width 54 in, Thickness 10 mil, Height 3 in, Polyethylene, White, Provides Storage or Transport for Deceased, Includes (3) ID Tags, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Arc Flash Clothing Kits (SKCA8RG2X-WB)
- 3M Air Flow Adjustment Cover (S-955)
- PIG Drain Plug Kit, Yellow (PLR207)
- BRADY Precut Label Roll Cartridge, Clear/White (M4-49-427)
- CLASSIC PLASTICS Body Bag, 1/2" H x 28" L, White, PK24 (BBINFANT)
- CLASSIC PLASTICS Body Bag, 2" H x 90" L, Black, Vinyl, PK8 (HDBB)
- LIFESECURE On-the-Go High-Visibility/High-Safety 3-DAY AUTO Emergency Kit (50800)
- PROPAC BLANKET, EMERGENCY - MYLAR (L1051)
- PROPAC SLEEPING MAT, BLUE CLOSED CELL FOAM 24 x 72 x 5/8 (L7205)
- LIFESECURE SchoolGuard Easy-Roll Classroom Evacuation & Lockdown Kit (31850)
- LIFESECURE 25-Person Emergency Kit Replacement Pack (100019)
- Classic Plastics Emergency Preparedness & Safety Training