Shop All Emergency Response Casualty Supplies
Classic Plastics
Body Bag, 90" L x 40" W, Polyethelene, PK12
Mfr # PESCRIMWB
Zoro # G5417995
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Industry Type Healthcare
- Color White
- Includes (3) ID Tags
- Thickness 8 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Plastics
- MFR # PESCRIMWB
- Zoro # G5417995
- Country of Origin China
- Category Emergency Response Casualty Supplies
Dimensions
Width | 40 in |
Length | 90 in |
Height | 1 in |
Details
Item | Body Bag |
Material | Polyethylene |
Industry Type | Healthcare |
Color | White |
Includes | (3) ID Tags |
Thickness | 8 mil |
Provides | Storage or Transport for Deceased |
Description
Body Bag, Length 90 in, Width 40 in, Thickness 8 mil, Height 1 in, Polyethylene, White, Provides Storage or Transport for Deceased, Includes (3) ID Tags, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Painter’S Dust Hood (13910)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 52)
- STEINER INDUSTRIES FR Welding Jackets, S, Cotton, Men (1038-S)
- BALDWIN Estate Lifetime Brass House Numbers (90674.003.CD)
- CLASSIC PLASTICS Body Bag, 2" H x 90" L, Black, Vinyl, PK8 (HDBB)
- CLASSIC PLASTICS Body Bag, 1/2" H x 28" L, White, PK24 (BBINFANT)
- MOBILEAID Easy-Roll Emergency Incident Command Station (4-Person Team) (31596)
- LIFESECURE On-the-Go High-Visibility/High-Safety All-Hazards 3-DAY AUTO Emergency Kit (51800)
- MOBILEAID XL CERT Incident Command Team Kit (4-person) (31758)
- PROPAC 25 PERSON SHELTER KIT WIRE CART (K5500-W)
- LIFESECURE Emergency Safety Kit (81210)
- Classic Plastics Emergency Response Casualty Supplies