Shop All Emergency Response Casualty Supplies
Classic Plastics
Body Bag, 90" L x 36" W, White, Vinyl, PK18
Mfr # MDBB
Zoro # G5418001
product price: $438.99
/pk 18, $24.39/ea
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material vinyl
- Industry Type Healthcare
- Color White
- Includes (3) ID Tags
- Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Plastics
- MFR # MDBB
- Zoro # G5418001
- Country of Origin China
- Category Emergency Response Casualty Supplies
Dimensions
Width | 36 in |
Length | 90 in |
Height | 1 in |
Details
Item | Body Bag |
Material | vinyl |
Industry Type | Healthcare |
Color | White |
Includes | (3) ID Tags |
Thickness | 8 mil |
Provides | Storage or Transport for Deceased |
Description
Body Bag, Length 90 in, Width 36 in, Thickness 8 mil, Height 1 in, Vinyl, White, Provides Storage or Transport for Deceased, Includes (3) ID Tags, Package Quantity 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASTERN METAL SIGNS AND SAFETY Sign Stand, Aluminum (669-C-602-S-KLSH)
- BRADY Clip Sleeve Wire Mrkrs, 8, Blk/Wht, PK50 (SCN23-8)
- SAFEWAZE 21ft SRL Tag Line Rope (020-9013)
- NOTRAX 5 ft. L x PVC Foam, 3/8" Thick (415S0035BL)
- CLASSIC PLASTICS Body Bag, 1/2" H x 28" L, White, PK24 (BBINFANT)
- CLASSIC PLASTICS Body Bag, 1/2" H x 49" L, Vinyl, PK10 (BBTORSO)
- CLASSIC PLASTICS Body Bag, 2" H x 90" L, Black, Vinyl, PK8 (HDBB)
- PROPAC CERT KIT PRO 3 (K20113)
- PROPAC PREPARDNESS CART WITH LID (X2015)
- MOBILEAID All-Terrain Roll-Anywhere Incident Command Station (4-Person Team) (33596)
- MEDSOURCE Chlorine Free Body Bag, Blk, Handles, PK10 (MS-BOD200)
- Classic Plastics Emergency Response Casualty Supplies