Shop All Emergency Response Casualty Supplies
Classic Plastics
Body Bag, 2" H x 90" L, Black, Vinyl, PK8
Mfr # HDBB
Zoro # G5417977
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material vinyl
- Industry Type Healthcare
- Length 90 in
- Color Black
- Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Plastics
- MFR # HDBB
- Zoro # G5417977
- Country of Origin China
- Category Emergency Response Casualty Supplies
Dimensions
Length | 90 in |
Width | 36 in |
Height | 2 in |
Length (Straight Wireway) | 90 in |
Details
Item | Body Bag |
Material | vinyl |
Industry Type | Healthcare |
Color | Black |
Includes | (3) ID Tags |
Thickness | 20 mil |
Provides | Storage or Transport for Deceased |
Description
Body Bag, Length 90 in, Width 36 in, Thickness 20 mil, Height 2 in, Vinyl, Black, Provides Storage or Transport for Deceased, Includes (3) ID Tags, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Knee Pads, Leather/Felt, Tan, PR (WL087)
- MILWAUKEE TOOL WorkSkin Cold Weather Hardhat Liner (422B)
- BLACK DIAMOND ECO SOLUTIONS Tank Containment Berm, Black, 50 ft. L (BD-10501-FT)
- BDG Fitter Glove Grain Cowhide Lined Thinsulate C100 Hi-Viz Org, Shrink Wrapped, Size XL (40-9-2875-X-LK)
- CLASSIC PLASTICS Body Bag, 1/2" H x 28" L, White, PK24 (BBINFANT)
- CLASSIC PLASTICS Body Bag, 1/2" H x 49" L, Vinyl, PK10 (BBTORSO)
- PROPAC SELF INFLATING FLOOR MAT 20 X 76 X 2 (L7211)
- FSI Cadaver Bag, Blue, Vinyl, 92-1/2 in. L (F-DISFEMA)
- MEDSOURCE Chlorine Free Body Bag, Blk, Handles, PK10 (MS-BOD200)
- LIFESECURE 3-Day Basic Emergency Kit (10300)
- PROPAC 12 PERSON SHELTER CART EOC SHELTER (K5512)
- Classic Plastics Emergency Response Casualty Supplies