Shop All Emergency Response Casualty Supplies
Classic Plastics
Body Bag, 1/2" H x 28" L, White, PK24
Mfr # BBINFANT
Zoro # G5418038
product price: $214.99
/pk 20, $10.75/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material vinyl
- Industry Type Healthcare
- Color White
- Includes (3) ID Tags
- Height 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Plastics
- MFR # BBINFANT
- Zoro # G5418038
- Country of Origin China
- Category Emergency Response Casualty Supplies
Dimensions
Height | 1/2 in |
Length | 28 in |
Width | 18 in |
Details
Item | Body Bag |
Material | vinyl |
Industry Type | Healthcare |
Color | White |
Includes | (3) ID Tags |
Provides | Storage or Transport for Deceased |
Thickness | 6 mil |
Description
Body Bag, Length 28 in, Width 18 in, Thickness 6 mil, Height 1/2 in, Vinyl, White, Provides Storage or Transport for Deceased, Includes (3) ID Tags, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATES Boots, Composite, Mens, 11EW, Desert Tan, PR (E02276)
- 3M Filter, Bayonet, P100, Nuisance Level AG, Magenta, 2 PK, NIOSH (2096)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACOG-TBSSUG)
- KLEENGUARD Nemesis Rx Readers Prescription Safety Sunglasses, Diopter: +1.50, Black Frame, Smoke Gray Lens (22516)
- CLASSIC PLASTICS Body Bag, 1/2" H x 49" L, Vinyl, PK10 (BBTORSO)
- CLASSIC PLASTICS Body Bag, 2" H x 90" L, Black, Vinyl, PK8 (HDBB)
- PROPAC SLEEPING MAT, BLUE CLOSED CELL FOAM 24 x 72 x 5/8 (L7205)
- PROPAC 25 PERSON SHELTER KIT WIRE CART (K5500-W)
- LIFESECURE SchoolGuard Classroom Evacuation & Lockdown Kit (31800)
- PROPAC ANIMAL SHELTER KIT (P1020)
- PROPAC BLANKET, EMERGENCY - MYLAR (L1051)
- Classic Plastics Emergency Response Casualty Supplies