Shop All Electric Baseboard Heaters
Classic
Left Hand Hinged End Cap, White, Fits Classic
Mfr # CL-LEC
Zoro # G3269007
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Surface
- Color White
- Cabinet Width 4 in
- Cabinet Depth 3 1/2 in
- Fits Heaters Classic Baseboard Heaters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic
- MFR # CL-LEC
- Zoro # G3269007
- UPC # 700202007998
- Country of Origin United States
- Category Electric Baseboard Heaters
Dimensions
Cabinet Width | 4 in |
Cabinet Depth | 3 1/2 in |
Cabinet Height | 9 in |
Overall Depth | 3 1/2 in |
Overall Height | 9 in |
Overall Dimensions - L x H x D | 4 in x 9 in x 3 1/2 in |
Overall Length | 4 in |
Details
Item | Hydronic Baseboard Heater Assembly Component |
Mounting Type | Surface |
Color | White |
Fits Heaters | Classic Baseboard Heaters |
Material | Extruded Aluminum |
Accessory Type | Left Hand Hinged End Cap |
Compatible with Product Type | Classic Baseboard Heaters |
Product Type | End Components |
Description
Accessory Type Left Hand Hinged End Cap, Compatible Grainger Part Number 4NHX7, 4NHX8, 4NHX9, 4NHY1, 4NHY2, 4NHY3, 4NHY4, Material Extruded Aluminum, Color White, Overall Height 9 in, Overall Length 4 in, Overall Depth 3 1/2 in, Compatible with Product Type Classic Baseboard Heaters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Duct Clamp, 10 1/2 in W, 1 in (8010005629)
- TJERNLUND PRODUCTS Motor, 208/230V (950-0801)
- KING ELECTRIC Px Eco2S Wall Heater 208V, 1750W, Oiled Bronze, Color Packaging (PX2017-ECO-OB-R)
- HOSHIZAKI Distributor Hose (B) (325738-02)
- CLASSIC Right Hand Solid End Cap, White, Fits Classic (CL-3REC)
- CLASSIC Wall Trim, White, Fits Classic (CL-WJ)
- CLASSIC Left Hand Solid End Cap, White, Fits Classic (CL-3LEC)
- CLASSIC Right Hand Hinged End Cap, White, Fits Classic (CL-REC)
- CLASSIC Inside Corner 90 Degrees, White, Fits Classic (CL-IC)
- KING ELECTRIC K Baseboard Heater 8' 240/208V 2000/1500W White (8K2420BW)
- TPI Heater Baseboard Ss 2-1/3Ftivy (H2905-028S)
- Classic Electric Heaters & Accessories