Classic Cuisine 83-141 Glass Food Storage Containers - Pack of 5
Mfr # 83-141
Zoro # G503999594
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Cuisine
- MFR # 83-141
- Zoro # G503999594
- UPC # 193420505979
- Country of Origin Unknown
- Category Food Containers
Description
The 10-piece set of Glass Food Storage Containers by Classic Cuisine is an essential addition to any kitchen and is perfect for your meal prep and storage needs. The set includes 5 single compartment, rectangular glass containers with 5 snap on 4-tab locking lids that are equipped with silicone seals to ensure a leak-resistant fit-great for travel! The set is made of strong and durable BPA-free borosilicate glass, and the containers are conveniently microwave and dishwasher safe, making them easy to clean and ideal for reheating leftovers or pre-portioned breakfasts, lunches, or dinners!
Features- Set includes 5 containers and 5 lids
- Microwave, dishwasher safe and LFGB food contact grade tested
- Glass Food Storage Containers
- Pack of 5
- Materials: Borosilicate glass, BPA-Free Polypropylene Lid with Silicone Seal
- Dimension: (L)8.25"x (W)6.25"x (H)2.75"
- Capacity: 24oz
- Weight: 8.42 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC ICE Service Valve Solenoid Evul6 230V 1 (000007017)
- SCOTSMAN Inner Front Panel 30 (02-4184-01)
- ALLIANCE SWITCH, ROCKER (DPST OFF-(ON)) (70455101)
- WHIRLPOOL Side Venting Kit (W10470674)
- SHARPTOOLS Expandable Silverware Tray (SH13705)
- ARAVEN ALLERGEN AIRTIGHT CONTAINER GN1/4, 4, 5qt PURPLE, 10 1/2" X 6 3/8" X 6" (61392)
- PUR Wide Mouth Canning Lid , 12PK (64013)
- CAMBRO Cambro 8 qt. Clear Measuring Plastic Square Container, PK6 (8SFSCW135)
- BLUE DONUTS 45oz Ceramic Airtight Food Storage Canister with Spoon, Turquoise (BD3928646)
- TABLECRAFT Hd Bus Tub/ Tote Box, 22"X16"X7", Gray (1557G)
- CARLISLE FOODSERVICE Orange Juice Container (6400-00)
- Classic Cuisine Food Containers