Classic Cuisine 82-KIT1095 Cast Iron Dutch Oven with Lid - 3 qt.
Mfr # 82-KIT1095
Zoro # G803895756
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Cuisine
- MFR # 82-KIT1095
- Zoro # G803895756
- UPC # 192664181949
- Country of Origin Unknown
- Category Ovens and Ranges
Description
The Cast Iron Casserole Pot and Lid by Classic Cuisine is a versatile and essential piece of kitchen cookware for anyone! Made from strong and durable cast iron, this pot allows for even heat distribution and cooking, even at low temperatures, while the enamel coating prevents rust and doesn't need to be seasoned. This high-quality Dutch oven can be used in the oven and is also compatible with gas, electric, ceramic, and induction cooktops. Perfect for everything from chicken and pot roast to soups or chili, you can easily cook delicious meals in this multi-purpose pot. This sturdy and stylish kitchenware is a necessity for every home cook!
Specifications- Capacity: 3 qt
- Materials: Cast iron with enamel coating
- Dimension: Diameter (handle to handle)11.5" x (H)6.5"
- Capacity: 3-quart
- Weight: 11.45 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANCO Thermostat (K55-Q5608)
- ICE-O-MATIC Relay, 2 Pole, 120V (9101084-01)
- BAYHEAD PRODUCTS Plastic Tray, 39"x18.75"x1.5" (BC-36)
- VOLLRATH Ladle, Cap 3 Oz (46813)
- VULCAN RESTAURANT EQUIPMENT Vulcan MSA48-102 Heavy-DutyFlat Top Griddle/Grill, Propane, S/S, 4 Burners (MSA48-102)
- COOKING PERFORMANCE GROUP GM-CPG-60-NL 60in Gas Countertop Griddle with Manual Controls - 150000 BTU (351GMCPG60NL)
- SUMMIT 39" Wide All-In-One Kitchenette (C39EL)
- BAKERLUX™ Full Size Digital Convection Oven, LED (XAFT-04FS-LD)
- SUBURBAN Suburban 3308A Induction Cooktop Single (3308A)
- MASTER GRADE HD Commercial Induction Cooker 20 levels power 1, 300 - 3, 400W (IC-2000)
- OLICAMP Olicamp FMS-116T Kinetic Ultra Titanium Stove Stove (329010)
- Classic Cuisine Ovens and Ranges