Classic Cuisine 82-KIT1094 Cast Iron Dutch Oven with Lid - 6 qt.
Mfr # 82-KIT1094
Zoro # G903895748
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Cuisine
- MFR # 82-KIT1094
- Zoro # G903895748
- UPC # 192664181932
- Country of Origin Unknown
- Category Ovens and Ranges
Description
The Cast Iron Casserole Pot and Lid by Classic Cuisine is a versatile and essential piece of kitchen cookware for anyone! Made from strong and durable cast iron, this pot allows for even heat distribution and cooking, even at low temperatures, while the enamel coating prevents rust and doesn't need to be seasoned. This high-quality Dutch oven can be used in the oven and is also compatible with gas, electric, ceramic, and induction cooktops. Perfect for everything from chicken and pot roast to soups or chili, you can easily cook delicious meals in this multi-purpose pot. This sturdy and stylish kitchenware is a necessity for every home cook!
Specifications- Capacity: 6 qt
- Materials: Cast iron with enamel coating
- Dimension: Diameter (handle to handle)13.5" x (H)7.5"
- Capacity: 6-quart
- Weight: 16.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREEN RABBIT HOLDINGS HERSHEY'S NUGGETS Chocolate Candy Assortment, 31.5 oz (24600411)
- FISHER Handle Lever Kit (2000-0002)
- HOBART Switch, Micro (00-360835-00029)
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Gluten Free Rolled Oats 25lbs (1982B25)
- COLEMAN Coleman 2000020943 2 Burner Propane Stove (757903)
- HOTLOGIC HotLogic 16801045-PUR Portable Personal 12V Mini Oven; Purple (16801045-PUR)
- VOLLRATH CO Vollrath® Cayenne 36" Thermostatically Controlled Gas Griddle, 40723, 84000 BTU, 36"X27"X16" (40723)
- COOKING PERFORMANCE GROUP S60-N Natural Gas 10 Burner 60in Range with 2 Standard Ovens - 360000 BTU (351S60N)
- CUSIMAX Electric Portable Indoor Smokeless GrillBlue (CMRG-200L)
- AVANTI Avanti 24" ELITE Series Electric Range, Stainless Steel (DER24P3S)
- FORNO Lseo Professional 30In. Freestanding Gas Range (FFSGS6275-30)
- Classic Cuisine Ovens and Ranges