Classic Cuisine 82-KIT1089 Cast Iron Pizza Pan-13.25 in. Pre-Seasoned Skillet for Cooking
Mfr # 82-KIT1089
Zoro # G303781177
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Cuisine
- MFR # 82-KIT1089
- Zoro # G303781177
- UPC # 192664115289
- Country of Origin Unknown
- Category Cookware
Description
If you love to bake up delicious homemade pizza from scratch in your own kitchen, then the Cast Iron Pizza Pan by Classic Cuisine is an absolute essential! The pan works beautifully with fresh dough, half-baked dough, or even frozen pizza! The 13.25" pre-seasoned skillet is versatile; perfect for cooking a variety of foods, from pizza to eggs, bacon, cornbread, biscuits, pancakes, crepes, fajitas, burgers and more. Constructed from cast iron, this pan will heat evenly, and is a sturdy piece of cookware that you will be able to use and enjoy for many years to come!
Features- To avoid rust, make sure to dry your cast iron completely after washing
- Re-oil and re-season as needed
- Cast Iron Pizza Pan-13.25 in. Pre-Seasoned Skillet for Cooking
- Size: 13.25 in.
- Material: Cast iron
- Dimension: Diameter-13.25" x Length (with handles)-16.5"x Height-1.5"
- Weight: 8.24 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NESPRESSO Drip Tray 230 Cpl (111876)
- ZORO SELECT Utility Tub, 9 gal., Silver (3HNF8)
- WHIRLPOOL Spray (350956)
- NORLAKE Alarm Buzzer Panel Mount (115 V.) (090482)
- CLASSIC CUISINE Classic Cuisine 82-KIT1106 Roasting Pan with Angled Rack-Nonstick Oven Roaster & Removable Tray (82-KIT1106)
- CLASSIC CUISINE 6 qt Stainless Steel Stock Pot with Lid (82-KIT1050)
- CLASSIC CUISINE Classic Cuisine 82-KIT1090 3 Piece Nonstick Cookie Baking Pans Sheet Set (82-KIT1090)
- KING KOOKER Boiling Pot with Spigot, Aluminum, Lid and Basket, 160qt. (KK 160V)
- PANSAVER 18 qt. Clear Electric Roaster Liner - Case of 18 (42120)
- TOVOLO 12.46 in. W X 12.46 in. L Gray/White Plastic Microwave Collapsible Food Cover (47005-200)
- BETTY CROCKER Mini Cupcake Maker, Pink (BC-2930CRT)
- Classic Cuisine Cookware