Shop All Cookware
Classic Cuisine
Classic Cuisine 82-KIT1088 Cast Iron Wok-14 in. Pre-Seasoned
Mfr # 82-KIT1088
Zoro # G203772978
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Cuisine
- MFR # 82-KIT1088
- Zoro # G203772978
- UPC # 192664115272
- Country of Origin Unknown
- Category Cookware
Description
Create delicious stir-fries in your own kitchen with the Cast Iron Wok by Classic Cuisine! This 14" wok features a flat bottom and wide handles, to provide the perfect shape for evenly cooking any food. The cookware is conveniently pre-seasoned, constructed from durable cast iron, and is compatible with stovetops, ovens, induction cooktops, grills, or even campfires! This high-quality piece is a kitchen essential that you will use and enjoy for many years to come!
Features- To avoid rust, make sure to dry your cast iron completely after washing
- Re-oil and re-season as needed
- Cast Iron Wok-14 in. Pre-Seasoned
- Size: 14 in.
- Material: Cast iron
- Dimension: Diameter-14"x Length (including handles)-17"x Height-3.75"
- Weight: 9.87 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOKIES UNITED Cookies United Strawberry Leaf Cookie 5.7lbs (00024)
- WILBUR CURTIS 10 Inch Water Filter (CSC10CC00)
- FOX RUN Fat/Gravy Separator Clr (5598)
- ROBOT COUPE Capacitor 180Af 120V (603669S)
- CLASSIC CUISINE Classic Cuisine 82-KIT1106 Roasting Pan with Angled Rack-Nonstick Oven Roaster & Removable Tray (82-KIT1106)
- CLASSIC CUISINE Classic Cuisine 82-KIT1090 3 Piece Nonstick Cookie Baking Pans Sheet Set (82-KIT1090)
- CLASSIC CUISINE 6 qt Stainless Steel Stock Pot with Lid (82-KIT1050)
- NUTRICHEF Small Fry Pan Work With Nccw14S20S (PRTNCCW14SSFP)
- MEGACHEF The Nonstick Crepe & Pancake Maker Breakfast Griddle (ME336076)
- CONCORD Stainless Steel Stockpot Brew Kettle w/ Lid Heavy Cookware, 120 Quart (S5548S)
- CRESTWARE Frying Pan w/Coating, 14-1/2 In., Aluminum (FRY14SH)
- Classic Cuisine Cookware