Classic Cuisine 82-KIT1081 Cold Dip Bowls
Mfr # 82-KIT1081
Zoro # G503951080
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Cuisine
- MFR # 82-KIT1081
- Zoro # G503951080
- UPC # 192664145286
- Country of Origin Unknown
- Category Serving Plates and Bowls
Description
The Cold Dip Bowls by Classic Cuisine are a convenient and easy way to serve chilled dips at your next party! With a cooling compartment for ice, and 2 separate bowls that hold up to 16oz each, you can easily keep drink garnishes, dips, dressings, salsa, guacamole or any other chilled condiments at the perfect temperature during your event. The shatter-resistant and BPA free dishes also come with an attractive metal carrier stand for the bowls. Great for both indoors or outdoors, this stylish and practical serving container set is a must have for your next barbecue, baby shower, or birthday party!
Features- Each of the 2 bowls holds up to 16 ounces
- Certified FDA food safe and top rack dishwasher safe
- Wash before first use
- Cold Dip Bowls
- Material: Plastic
- Dimension: (L)13.5"x (W)5.75"x (H)8.25"
- Weight: 3.13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAX Sulphite Drawing Paper, 80 lb, 12 x 18 Inches, Extra-White, Pack of 500 (PX4883SS-5987)
- NORLAKE Switch Therm/Light Combo (132453)
- VICTORINOX SWISS ARMY Knife, Chef , 8", Fibrox Handle (40520)
- MONTAGUE Valve Pilot Adjustment (1055-3)
- BON CHEF Square Diamond Cold Wave Bowl 11-1/8" X 11-1/8" X 4" H 4 Qt (9333DI)
- WORLD TABLEWARE Porcelana Rolled Edge 9" Bright White Narrow Rim Plate, PK24 (840-425N-13)
- STANCO Chrome Plated Reflector Bowl 8 in. W (700-8)
- TABLECRAFT Woven Wood Bowls, Lightweight, Durabl, PK12 (214)
- CRESTWARE Plate, 10-1/4", Ceramic Bone White PK12 (RE46)
- KESSEBOHMER D-Shape 2 Shelf 26 to 30-1/2H Champagne Maple Twister Lazy Susan Set (2500610103)
- BON CHEF Square Diamond Cold Wave Bowl 10-1/4" X 10-1/4" X 3-7/8" H 3 Qt (9332DI)
- Classic Cuisine Serving Plates and Bowls