Shop All Cooking Utensils
Classic Cuisine
Classic Cuisine 82-KIT1031 Stainless Steel Fondue Pot Set - Dishwasher Safe
Mfr # 82-KIT1031
Zoro # G104015495
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Cuisine
- MFR # 82-KIT1031
- Zoro # G104015495
- UPC # 192055009203
- Country of Origin Unknown
- Category Cooking Utensils
Description
The classic cuisine fondue kit helps to facilitate a unique dining experience for families and friends from the luxury of your own home, backyard, or any party. With 8 stay cool sticks, adjustable heat settings, and a dishwasher safe stainless steel pot, this fondue set offers safety, reliability, and convenience for every host and party guest.
Features- Melting pot cooker and warmer for cheese, chocolate and more
- Safe and convenient
- Fun dining experience
- Dishwasher safe
- 8 Forks
- Material: Stainless Steel
- Voltage: 120V
- Watts: 1200W
- Weight: 4.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Tumbler, Clear, 8 1/10 fl oz Cap. (5526-207)
- TERRO Killr Termite/Ant 32Oz (T1100-6)
- REGISTRY Greek Key Coaster, 3375in, 250PK (FY0857)
- VULCAN HART Temp Probe (353589-00001)
- CLASSIC CUISINE Kitchen Utensil Set7 Piece, 7PK (82-KIT1034)
- CLASSIC CUISINE Classic Cuisine 82-KIT1035 Stainless Steel Kitchen Utensils Wire Whisk Set - 3 Piece (82-KIT1035)
- CORE KITCHEN Slotted Spoon Silcn Gray (AC29900)
- JIF MARINE JIF Marine EFH Pontoon Self-Tapping Deck Screws (EFH)
- CARLISLE FOODSERVICE Portion Svr 3 Oz For - Part# 432606 (432606)
- GOOD COOK Bradshaw Non Stick Cool Rack Set of 2 (797286)
- STARFRIT Snap Fit Tongs (93453-003-0000)
- Classic Cuisine Cooking Utensils