Shop All Folding & Pocket Knives
Classic Cuisine
Classic Cuisine 82-KIT1015 8 in. Serrated Stainless Steel Blade with Comfort Grip Handle Electric Carving Knife; Silver
Mfr # 82-KIT1015
Zoro # G003929206
product price: $33.75
/ea
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Cuisine
- MFR # 82-KIT1015
- Zoro # G003929206
- UPC # 191344585671
- Country of Origin Unknown
- Category Folding & Pocket Knives
Description
Precision slicing for home cooked meals is at your fingertips with the 8 inch electric carving knife by classic cuisine. Easily cutting through roasts, turkey, ham, loaves of bread, cheese, fruit, and more, this sleekly designed knife helps to eliminate stressful holiday or party dinner preparations by not shredding your dinner and instead, offering clean and evenly cut food. Also equipped with a powerful 100w motor, and a durable serrated blade, this electric knife is ideal for all of your kitchen and cooking slicing needs.
Features- This conveniently constructed knife contains multiple features for easy use and for easy cleaning
- The quick release eject button allows you to remove the blade from the power attachment for a hassle-free post dinner cleanup
- The most precise cutting positions without being limited by the cord of your knife
- Whether you are cutting through bread and cheese, cutting a holiday ham, or even carving a turkey at thanksgiving, the electric carving knife by classic cuisine is the perfect kitchen tool to help you get meals ready with ease. This knife contains a serrated stainless steel blade for precision slicing and helps to effortlessly provide even, precise and clean cuts for meats, cheeses, bread, difficult fruits, and other foods.
- The ergonomic handle was designed to provide a comfortable and steady grip for added control while cutting. With the hand contoured grip, and a safety finger guard, our knives will always provide a safe and reliable experience.
- Color: Silver
- Material: Stainless Steel & Plastic
- Voltage: 120V
- Frequency: 60Hz
- Power: 100W
- Cord Length: 62 in.
- Dimension: 8 x 2.5 x 18 in.
- Size: 8 in.
- Weight: 1.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Blue Steel Edger, 6" x 5-1/2" 3/4"R (CF674)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (4935246)
- ATD TOOLS ATD Tools ATD-3047 5-Ton Straight Puller (ATD-3047)
- KRAFT TOOL R Blue Steel Edger w/ProFor, 9"x6" 1/2 (CF597PF)
- GERBER Folding Knife, 8 in Overall L (30-001636)
- SOG Utility Knife, Straight, 3" Blade L (15-38-07-57)
- MILWAUKEE TOOL 6-7/8 in. FASTBACK General Purpose Compact Folding Utility Knife with 5 Blade Storage in Red (48-22-1502)
- SMITHS Diamond Combination Sharpener (DCS4)
- SHEFFIELD Knife, Folding, Burke, 3.5", Drop Point (12150)
- CASE CUTLERY Knife, Case Pocket Worn Gray Bone CS Medium Texas Toothpick (58421)
- OUTDOOR EDGE KNIFE 3 1/2 IN ONYX W/3 BLADES (OX-10C)
- Classic Cuisine Folding & Pocket Knives