Classic Cuisine 82-CC3000 4-in-1 Party Tray Travel Set
Mfr # 82-CC3000
Zoro # G703998779
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Cuisine
- MFR # 82-CC3000
- Zoro # G703998779
- UPC # 886511977860
- Country of Origin Unknown
- Category Disposable Plates and Bowls
Description
Get the ultimate in mobile entertainment value with this classic cuisine 4 in1 party platter set. Don't spend all your time preparing wonderful food and end up with no way to get it where you're going. This versatile set is light and easy to transport. Offering 4 interchangeable trays that will hold chips/veggies/fruit/dip, deviled and hardboiled eggs, cupcakes, and a flat platter for pies, cakes or cookies. Almost anything you can make can be transported in one of these unique platter inserts. Naturally a sturdy locking lid with a handle is included to protect your goodies.
Features- Includes base, lid and 4 interchangable trays
- Trays stack inside for easy storage
- Outer lid with handle locks on to base for secure transport
- Size: 4 x 14.25 in.
- Weight: 2.45 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Plastic Immersion Heating Element, 1500W (1500P)
- CLEVELAND Probe Assy, Steamcub (109157)
- BKI No Block Ge P9B10Vn Switch (S0307)
- TOOTSIE ROLL Tootsie Roll® Midgees, Original, 38.8 oz. Bag, 360 Pieces (TOO7806)
- CREATIVE CONVERTING 28157011 7in Pastel Blue Plastic Plate, 20PK (999P7PB)
- PACTIV Unlaminated Foam Dinnerware, Plate, 7" Diameter, White, PK900 (YTH100070000)
- CHINET Heavyweight Plastic Plates, 9" Diameter, White, PK500 (81209)
- CREATIVE CONVERTING 173548 20 oz. Classic Red Paper Bowl, 20PK (999BP20RD)
- DIXIE Disp Paper Plate, 10 1/8 in, White, PK500 (SXP10W)
- CREATIVE CONVERTING 173548 20 oz. Classic Red Paper Bowl, 200PK (286BP20RD)
- TOUCH OF COLOR 9" Navy Blue Paper Plates 240 PK (471137B)
- Classic Cuisine Disposable Plates and Bowls