Shop All Coffee & Hot Beverage Dispensers
Classic Concepts
Classic Concepts CCDW2 2 Burner Coffee Decanter Warmer; Stainless Steel
Mfr # CCDW2
Zoro # G304010535
product price: $88.39
/ea
Free Shipping & Returns
$88.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Concepts
- MFR # CCDW2
- Zoro # G304010535
- Country of Origin China
- Category Coffee & Hot Beverage Dispensers
Description
Features
- 2 Non-stick warmer plates.
- Independently lighted controls.
- 200W/120V/60HZ.
- UL approval.
- Dimension - 16 x 4 x 9.5 in.
- Item Weight - 4.7 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Closer, Door - Hydraulic (263996)
- GREEN RABBIT HOLDINGS BLUE DIAMOND Almond Breeze Unsweetened Vanilla Almondmilk, 64 fl oz, 2 Pack (30700081)
- THERMOS Stainless Steel Travel Mug, 16 oz., Army Green, Hot 7 Hrs, Cold 18 Hrs (SK1000AG4)
- ABUS Abus: 110/155 C 6-1/4" Concealed Hinge Pin Hasp (ABS-1191)
- TABLECRAFT Round Resealable Carafe, Clr Glass, 17 oz (10725)
- CREATIVE WARE Crystal 35Ga Beverage Dispenser (RM-BEV18)
- NEWCO COFFEE Airpot, 2.2 Liter (KK2.2)
- SERVICE IDEAS Airpot with Lever Lid, 2.5 Liter, Stainless vacuum insulated, Chrome (ENALS22SCH)
- SERVICE IDEAS EcoAir Airpot with Lever Lid, 2.5 Liter, Glass vacuum insulated (ECAL25S)
- THERMOS Vacuum Insulated Carafe, Lever Lid, 50 oz (TGS15SC)
- SERVICE IDEAS Pitcher with Ice Guard, Bell Shaped, 2 L, Stainless Steel, Vintage Gold (WPB2BSVG)
- Classic Concepts Coffee & Hot Beverage Dispensers