Shop All Trash Bags
Classic Clear
30 gal Trash Bags, 30 in x 36 in, Medium-Duty, 0.71 mil, Clear, 250 PK
Mfr # WEBBC37
Zoro # G5196436
$64.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 30 gal
- Strength Rating Medium-Duty
- Material Metallocene
- Thickness 0.71 mil
- Size 30 in x 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Clear
- MFR # WEBBC37
- Zoro # G5196436
- UPC # 041215250781
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 30 in x 36 in |
Width | 30 in |
Height | 36 in |
Details
Capacity | 30 gal |
Strength Rating | Medium-Duty |
Material | Metallocene |
Thickness | 0.71 mil |
Color | Clear |
Item | Trash Bags |
Trash Bag Color Family | Clear |
Package Configuration | 10 Rolls of 25 Bags |
Bags Per Roll | 250 |
Application | Can Liner |
Description
Item Trash Bag,30gal.,Clear,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY TOUGH GUY Blue 24" Floor Squeegee (1EUB3)
- LYSOL Lysol Dul Act Wipes 75Pk (1920081700)
- SANI PROFESSIONAL Hands Instant Sanitizing Wipes, 6 x 5, White, 150/Canister (P43572)
- TOUGH GUY Burnishing Pad, Tan, Size 21", Round, PK5 (402V92)
- CLASSIC CLEAR 33 gal Trash Bags, 33 in x 39 in, Medium-Duty, 0.63 mil, Clear, 250 PK (WEBBC40)
- CLASSIC CLEAR 55 gal - 60 gal Trash Bags, 38 in x 58 in, Heavy-Duty, 0.9 mil, Clear, 100 PK (WEBBC60)
- CLASSIC CLEAR 16 gal Trash Bags, 24 in x 33 in, Medium-Duty, 0.6 mil, Clear, 500 PK (WBI243115C)
- CLASSIC CLEAR 56 gal Trash Bags, 43 in x 47 in, Heavy-Duty, 0.9 mil, Clear, 100 PK (WEBWRMC48)
- CLASSIC CLEAR 7 gal -10 gal Trash Bags, 24 in x 23 in, Medium-Duty, 0.6 mil, Clear, 500 PK (WEBBC24)
- STOUT 10 gal Trash Bags, 1 mil (25 Micron), Black W/Brown, 250 PK (STOT2424B10)
- INTEPLAST GROUP 16 gal Trash Bags, 24 in x 33 in, Light-Duty, 8 microns, Black, 1000 PK (S243308K)
- Classic Clear Trash Bags