Shop All Furniture Covers
Classic Accessories
White Table Cover, Mainland, 94"x23"
Mfr # 56-064-044601-EC
Zoro # G9792634
product price: $91.79
/ea
Free Shipping & Returns
$91.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 94 in
- Length 94 in
- Color Fog/Navy
- Material 96% Woven polyester with polyvinyl chloride backing, 4% Woven polyester
- Cover Dimensions 94 in Dia x 23 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 56-064-044601-EC
- Zoro # G9792634
- UPC # 052963044454
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 94 in |
Length | 94 in |
Cover Dimensions | 94 in Dia x 23 in H |
Height | 23 in |
Size | 94"DIA x 23"H |
Details
Item | White Table Cover,Mainland,94"x23" |
Color | Fog/Navy |
Material | 96% Woven polyester with polyvinyl chloride backing, 4% Woven polyester |
Description
White Table Cover,Mainland,94 In.x23 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Top Radiator Hose (380379R1)
- INTERSTATE PNEUMATICS 3/8 Inch x 100 Feet Steel Hose Reel with Swivel Fitting / Mounting Bracket and 3 Feet Pigtail (PW7190)
- YARDGARD Poultry Netting, 20 ga., 1", 48"x150 ft. (308432B)
- MASTER FLOW Fndtn Vent 16X18In Steel/Alum (BVSII)
- CLASSIC ACCESSORIES Ravenna Large Square Patio Ottoman/Table Cover, 28"x28" (55-169-045101-EC)
- CLASSIC ACCESSORIES V-Shape Sectional Lounge Set Cover (55-882-011501-RT)
- CLASSIC ACCESSORIES StormPro Heavy Duty Barbecue Cover, 64"L X 30"D x 48"H (56-278-041001-EC)
- CLASSIC ACCESSORIES White Chair Cover, Mainland, 25.5"x32.5"x3 (56-060-014601-EC)
- CLASSIC ACCESSORIES OverDrive SkyShield Grey Class B RV Cover, 20 ft - 23 ft (80-471-153101-EX)
- CLASSIC ACCESSORIES Veranda Patio Rectangle/Oval Table Cover (56-311-061501-EC)
- CLASSIC ACCESSORIES Ravenna Patio Lounge Chair Cover, Grey, 37"x38" (55-160-015101-EC)
- Classic Accessories Furniture Covers