Shop All Furniture Covers
Classic Accessories
White Table Cover, Mainland, 108"x82"x23"
Mfr # 56-061-044601-EC
Zoro # G9792713
product price: $95.89
/ea
Free Shipping & Returns
$95.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 82 in
- Length 108 in
- Color Fog/Navy
- Material 96% Woven polyester with polyvinyl chloride backing, 4% Woven polyester
- Cover Dimensions 108 in L x 82 in W x 23 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 56-061-044601-EC
- Zoro # G9792713
- UPC # 052963044423
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 82 in |
Length | 108 in |
Cover Dimensions | 108 in L x 82 in W x 23 in H |
Height | 23 in |
Size | 108"L x 82"W x 23"H |
Details
Item | White Table Cover,Mainland,108"x82"x23" |
Color | Fog/Navy |
Material | 96% Woven polyester with polyvinyl chloride backing, 4% Woven polyester |
Description
White Table Cover,Mainland,108 In.x82 In.x23 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Privacy Screen, Black, 7.8 x 150 Ft. (2A220043)
- LOGO BRANDS Michigan CB Canopy (171-42C)
- NATURESERVE Layer Pellet Feed 20# (104020)
- SONGBIRD ESSENTIALS Songbird Essentials SERUBSPF100 Ground Platform Feeder - Green (SERUBSPF100)
- CLASSIC ACCESSORIES Veranda Cover, Table, Picnic, 72"x57" (55-618-031501-00)
- CLASSIC ACCESSORIES Ravenna Medium Round Table/Chair Cover, 72"x72" (55-157-035101-EC)
- CLASSIC ACCESSORIES Heavy Duty Barbecue Grill Cover, 30"X43" (55-903-040401-EC)
- CLASSIC ACCESSORIES Montlake Rectangle Dining Seat Cushion Slipcover, Heather Fern, 19"x21" (60-041-011101-RT)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Patio Deck Box Cover, 55 x 27 x 24 in. (56-481-015101-EC)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Patio Chair Seat Cushion Cover, 18 x 18 x 2 Inch, Empire Blue (60-563-010501-EC)
- CLASSIC ACCESSORIES Madrona RainProof Round Patio Table/Chair Set Cover, 94" x 23" (55-722-046601-RT)
- Classic Accessories Patio Furniture