Shop All Furniture Covers
Classic Accessories
White Loveseat Cover, Montlake, 86"x34"x30
Mfr # 56-071-044601-EC
Zoro # G9792704
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 40 in
- Length 88 in
- Color Fog/Navy
- Material 96% Woven polyester with polyvinyl chloride backing, 4% Woven polyester
- Cover Dimensions 88 in W x 40 in D x 34 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 56-071-044601-EC
- Zoro # G9792704
- UPC # 052963044522
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 40 in |
Length | 88 in |
Cover Dimensions | 88 in W x 40 in D x 34 in H |
Size | 88"W x 40"D x 34"H |
Height | 34 in |
Details
Item | White Loveseat Cover,Montlake,86"x34"x30 |
Color | Fog/Navy |
Material | 96% Woven polyester with polyvinyl chloride backing, 4% Woven polyester |
Description
White Loveseat Cover,Montlake,86 In.x34 In.x30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAMM Heavy-Duty Metal 9-Pattern Nozzle, Green (60-12704)
- MTD Arm Asm-Pivot Rh (987-02071A)
- AGRI-FAB Rock Rake (45-0366)
- STENS Air Filter For Briggs & Stratton 400700-422700 40A700 Engines (100-164)
- CLASSIC ACCESSORIES Montlake Dining Seat Cushion Slipcover, Heather Indigo, 20"x20" (60-136-015501-RT)
- CLASSIC ACCESSORIES Ravenna Stackable Chaise Lounge Cover, 2 Chair, 75"x27" (55-430-015101-EC)
- CLASSIC ACCESSORIES Ravenna Large Square Patio Ottoman/Table Cover, 28"x28" (55-169-045101-EC)
- CLASSIC ACCESSORIES Veranda X-Large Furniture Cover, 140"x70" (55-577-011501-00)
- CLASSIC ACCESSORIES OverDrive RV Windshield Cover, White, 80"x33" (80-418-222801-RT)
- CLASSIC ACCESSORIES Cover Bonanza 84 x 48 x 48 Inch ATV Cover (15-122-050401-RT)
- PURE GARDEN Patio Umbrella Mosquito Net-Bug Screen for 10-11' Patio Table Umbrellas & Furniture (50-LG1205)
- Classic Accessories Furniture Covers