Shop All Furniture Covers
Classic Accessories
White Chaise Cover, Montlake, 86"x34.5"x30
Mfr # 56-076-044601-EC
Zoro # G9792738
$57.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 35.5 in
- Length 78 in
- Color Fog/Navy
- Material 96% Woven polyester with polyvinyl chloride backing, 4% Woven polyester
- Cover Dimensions 86 in L x 34.5 in W x 30 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Classic Accessories
- MFR # 56-076-044601-EC
- Zoro # G9792738
- UPC # 052963044577
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 35.5 in |
Length | 78 in |
Cover Dimensions | 86 in L x 34.5 in W x 30 in H |
Size | 86"L x 34.5"W x 30"H |
Height | 33 in |
Details
Item | White Chaise Cover,Montlake,86"x34.5"x30 |
Color | Fog/Navy |
Material | 96% Woven polyester with polyvinyl chloride backing, 4% Woven polyester |
Description
White Chaise Cover,Montlake,86 In.x34.5 In.x30
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIT Preassmbld Mnfld 3Valve (57253)
- MTD Oil Drain Tube Kit (753-06684P)
- ZORO SELECT Semi-Pneumatic Wheel, 12 in., 140 lb. (1NXC3)
- SUNCAST Elements Rocking Chair with Storage and Two-Tone Dove Gray and Ice Cube collection (BMRC1020)
- CLASSIC ACCESSORIES Ravenna Large Patio Day Chaise Lounge Cover Cover, 80"x36" (55-163-045101-EC)
- CLASSIC ACCESSORIES Air Conditioner Cover, No Color Mesh (52-205-011001-RT)
- CLASSIC ACCESSORIES Veranda Beige Patio Chair Cover, 28"x32.5 (56-057-011501-00)
- CLASSIC ACCESSORIES Veranda Cover, Chair, Standard Patio, Antique Beige, 31"x28" (78912)
- CLASSIC ACCESSORIES Veranda Cover, Chair, Large, Lounge, 37"x38" (70912)
- CLASSIC ACCESSORIES Ravenna Stackable Chaise Lounge Cover, 2 Chair, 75"x27" (55-430-015101-EC)
- CLASSIC ACCESSORIES Veranda Prep Table Cover, Small (56-308-021501-EC)
- Classic Accessories Patio Furniture