Shop All Furniture Covers
Classic Accessories
White Chair Cover, Mainland, 25.5"x33.5"x4
Mfr # 56-058-014601-EC
Zoro # G9792555
product price: $65.09
/ea
$65.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 33.5 in
- Length 25.5 in
- Color Fog/Navy
- Material 96% Woven polyester with polyvinyl chloride backing, 4% Woven polyester
- Cover Dimensions 25.5 in L x 33.5 in D x 45 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Classic Accessories
- MFR # 56-058-014601-EC
- Zoro # G9792555
- UPC # 052963044393
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 33.5 in |
Length | 25.5 in |
Cover Dimensions | 25.5 in L x 33.5 in D x 45 in H |
Height | 45 in |
Size | 25.5"L x 33.5"D x 45"H |
Details
Item | White Chair Cover,Mainland,25.5"x33.5"x4 |
Color | Fog/Navy |
Material | 96% Woven polyester with polyvinyl chloride backing, 4% Woven polyester |
Description
White Chair Cover,Mainland,25.5 In.x33.5 In.x4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Round Bucket Blk 8Qt (P8BLACK6)
- OREGON Chainsaw Chain, PowerCut, 3/8 in. Pitch, .050 in. Gauge, 84 Drive Links, Super Guard Chisel (72CJ84G)
- BIOADVANCED Plus Germ Killer Liquid Insect Killer 1 gal (800301A)
- CFD Miller DP2-Red Plastic Dura Pitch 2 Stable Fork Large (1209711)
- CLASSIC ACCESSORIES Veranda Cover, Large, Day Chaise Lounge, 80"x36" (71972)
- CLASSIC ACCESSORIES Veranda Cover, Set, Bistro, Table/Chair, 56"x56" (71962)
- CLASSIC ACCESSORIES Cover, Med, Chaise Lounge (78952)
- CLASSIC ACCESSORIES Veranda Cover, XS, Rec Patio Ottoman, 28"x22" (55-644-361501-00)
- CLASSIC ACCESSORIES Ravenna Medium Round Table/Chair Cover, 72"x72" (55-157-035101-EC)
- CLASSIC ACCESSORIES Cover, Chair, Adirondack, Beige (71932)
- PURE GARDEN Outdoor Patio Umbrella Cover, Gray (50-LG1271)
- Classic Accessories Patio Furniture